BAILEIGH INDUSTRIAL BA9-TN800 Tube Notcher, 1 Inch Min. Compatible Pipe Size, 3 Inch Max. Compatible Pipe Size | CN9BCK

BAILEIGH INDUSTRIAL TN800 TN-800 Tube Notcher, 1 Inch Min. Compatible Pipe Size, 3 Inch Max.

Item: CN9BCK Model: TN800Cross Ref: 18F314 / TN-800
In Stock

Get it by Wednesday, Jun 11

€9,701.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Notcher
Amps20A
ApplicationNotcher
Body ColorYellow
Body MaterialCast Iron
FeaturesCam Lock Enables User To Set Degrees, Milling Speed Of 350 RPM, Notches Up To 60°, X- And Y-Axis Control To Ensure A Good Cutting Position
Hp1 hp
IncludesPortable Cart With Wheels
Max. Compatible Pipe Size3"
Max. Notch Dia.3"
Min. Compatible Pipe Size1"
Motor TypeElectric
Mounting TypeClamped In Place
Overall Height77"
Overall Width44"
Phase1
Ram TypeMotor
Voltage110V AC
Current20A

Shipping Info:

Ship weight (kg) 270
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelApplicationBody ColorOverall HeightOverall WidthMax. Compatible Pipe SizeMax. Notch Dia.Ram TypeBody MaterialPrice
BAILEIGH INDUSTRIAL TN-210H Tube Notcher, 2 Inch Size Max. Compatible Pipe Size, 2 Inch Size Max. Notch Dia, Manual | CN9BCL 1008036NotchingWhite7"7"2"2"ManualSteel€404.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL TN800 TN-800 Tube Notcher, 1 Inch Min. Compatible Pipe Size, 3 Inch Max.
€9,701.01 /unit