BAILEIGH INDUSTRIAL BA9-MH37HD Planishing Hammer, Flat, 37 Inch Size Throat Dp, 1, 500 bpm Max. Blows per Minute | CN9AWB

BAILEIGH INDUSTRIAL MH37HD MH-37HD Planishing Hammer, Flat, 37 Inch Size Throat Dp, 1, 500 bpm Max. Blows per Minute

Item: CN9AWB Model: MH37HDCross Ref: 45AW34 / MH-37HD
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€76,694.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer
Adjustable Depth StopYes
Amps20A
Anvil Die TypeRadius
ApplicationShrinking, Stretching
FeaturesQuick Release Die Changes, Replaceable Main Hammering Springs, Variable Foot Speed Control With Adjustable Limit
Hammer Die Size12", 24", 36"
Hammer Die TypeFlat
Hammer ModeNon Rigid, Rigid
Hammer TypePower Hammer
Hp5 hp
Includes1 In x 6 In Planish Die, 12 In, 24 In, And 36 In Radius Dies, Flat Top Master Die, Large Shrink Die Set, Linear Stretch Die
Max. Blows Per Minute1500 BPM
Motor TypeElectric
Number Of Speed SettingsContinuous
Phase3
Power SourceCorded
Sheet Capacity (aluminum)2 ga.
Sheet Metal Capacity (stainless Steel)16 ga.
Sheet Metal Capacity (steel)11 ga.
Speed SettingVariable Speed
Throat Depth37"
Voltage220V AC
Current20A

Shipping Info:

Ship weight (kg) 2475
Ship height (cm)254
Ship length (cm)200.66
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelVoltagePhaseSheet Metal Capacity (steel)Sheet Metal Capacity (stainless Steel)Sheet Capacity (aluminum)Throat DepthHammer ModeHammer TypePrice
BAILEIGH INDUSTRIAL BA9-MDL-MH19 Planishing Hammer, Flat, 19 Inch Size Throat Dp, 1, 500 bpm Max. Blows per Minute | CN9AVZ MDL-MH19220V AC116 ga.20 ga.12 ga.19"Non Rigid, RigidPower Hammer€28,540.71
RFQ
BAILEIGH INDUSTRIAL BA9-PH19VS Planishing Hammer, Flat, 19 Inch Size Throat Dp, 1, 700 bpm Max. Blows per Minute, Rigid | CN9AWA PH19VS110V AC-16 ga.20 ga.12 ga.19"RigidReciprocating Hammer€12,601.71
RFQ
BAILEIGH INDUSTRIAL BA9-MDL-PH19 Planishing Hammer, Flat, 19 Inch Throat Dp, 1700 Bpm Max. Blows Per Minute, Rigid | CV4NPK MDL-PH19110V AC-16 ga.20 ga.12 ga.19"RigidReciprocating Hammer€10,641.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL MH37HD MH-37HD Planishing Hammer, Flat, 37 Inch Size Throat Dp, 1, 500 bpm Max. Blows per Minute
€76,694.31 /unit