BAILEIGH INDUSTRIAL BA9-EW37 English Wheel, 37 Inch Throat Dp, 10 Ga Sheet Metal Capacity | CN9AVK

BAILEIGH INDUSTRIAL EW37 EW-37HD English Wheel, 37 Inch Throat Dp, 10 Ga Sheet Metal Capacity

Item: CN9AVK Model: EW37Cross Ref: 31XU91 / EW-37HD
In Stock

Get it by Thursday, Jun 12

€10,067.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnglish Wheel
ApplicationBodywork, Restoration
Bottom Wheel Dia.3"
ColorYellow
FeaturesEverything On This Wheel Is Adjustable, Including The Caster And Camber Of The Bottom Anvil
Includes(8) Bottom Anvils
MaterialSteel
No. Of Bottom Dies8
No. Of Top Dies1
Power SourceManual
Sheet Capacity (aluminum)8 ga.
Sheet Metal Capacity (stainless Steel)16 ga.
Sheet Metal Capacity (steel)10 ga.
Sub-brandEnglish Wheel
Throat Depth37"
Top Wheel Dia.10"

Shipping Info:

Ship weight (kg) 888.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelApplicationColorSheet Metal Capacity (steel)Sheet Capacity (aluminum)Throat DepthNo. Of Bottom DiesNo. Of Top DiesTop Wheel Dia.Price
BAILEIGH INDUSTRIAL EW-40 English Wheel, 37 3/4 Inch Throat Dp, 16 Ga Sheet Metal Capacity | CN9AVJ 1004189Metal Forming, RollingBlue16 ga.14 ga.37 3/4"936"€2,939.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL EW37 EW-37HD English Wheel, 37 Inch Throat Dp, 10 Ga Sheet Metal Capacity
€10,067.31 /unit