Flat Shipping

Flat Shipping at €24.99 + VAT

BACHARACH 19-0497 Informant 2 Rubber Boot | AC9UBU 3JYE2

BACHARACH 19-0497 Informant 2 Rubber Boot

Item: AC9UBU Model: 19-0497Cross Ref: 3JYE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Boot, Protective
Age GroupAdult
ColorDark Blue
GenderUnisex
SizeStandard
Acessory TypeCombustionAnalyzer Accessories & Coolers
Compatible Product TypeRefrigerant Leak Detector
Compatible With Manufacturer Model Number19-9210
Product TypeRubber Boot

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)7.62
HS code4016996050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BACHARACH 19-0497 Informant 2 Rubber Boot
€138.90 /unit