BABCOCK DAVIS BRPC2424 Access Door, 24 in, 24 in, 24 1?4 in, 24 1?4 in, Uninsulated, Steel | CN9ACG

BABCOCK DAVIS BRPC2424 Access Door, 24 in, 24 in, 24 1/4 in, 24 1/4 in, Uninsulated, Steel

Item: CN9ACG Model: BRPC2424Cross Ref: 402G92
In Stock

Get it by Tuesday, Jun 10

€405.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Access Door InstallationWall Or Ceiling
Closure TypeCam Latch
Door Height24"
Door Width24"
FeaturesPlaster Bead Flange, Tile Ready
FinishPowder Coat
Flush Mount/recessed MountRecessed Mount
Hinge TypeHidden Pin
Insulated / UninsulatedUninsulated
MaterialSteel
Rough Opening Height24 1/4"
Rough Opening Width24 1/4"
ColorWhite
Fire RatingNot Rated
Flange TypePlaster Bead
IncludesScrewdriver Cam Latch
Latch MechanismCam Latch
Locking MechanismNo Lock
Mounting Hole Diameter3/4"
Mounting Hole Width1/4"
Mounting LocationCeiling
Mounting StyleRecessed
Product TypeAccess Door

Shipping Info:

Ship weight (kg) 12.285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor HeightDoor WidthHinge TypeMaterialFinishPrice
BABCOCK DAVIS BNPC2430 Architectural Access Door, 24 in, 30 in, 24 1„4 in, 30 1„4 in, Uninsulated, Steel | CN8ZYG BNPC243030"24"ConcealedSteelPowder Coat€223.41
BABCOCK DAVIS BNTC3036 Architectural Access Door, 30 in, 36 in, 30 1„4 in, 36 1„4 in, Uninsulated, Steel | CN8ZYH BNTC303636"30"ConcealedSteelPowder Coat€316.44
BABCOCK DAVIS BNPC2030 Architectural Access Door, 20 in, 30 in, 20 1„4 in, 30 1„4 in, Uninsulated, Steel | CN8ZYJ BNPC203030"20"ConcealedSteelPowder Coat€190.19
BABCOCK DAVIS BNPC3030 Architectural Access Door, 30 in, 30 in, 30 1„4 in, 30 1„4 in, Uninsulated, Steel | CN8ZYK BNPC303030"30"ConcealedSteelPowder Coat€266.73
BABCOCK DAVIS BIWK2222 Fire Rated Access Door, 22 Inch, 22 Inch, 22 1„4 Inch, 22 1„4 Inch, Insulated, Steel | CN8ZYL BIWK222222"22"ConcealedSteelPowder Coat€395.30
BABCOCK DAVIS BLWT4872 Lightweight Access Door, 48 in, 72 in, 48 1„4 in, 72 1„4 in, Insulated, Steel | CN8ZYM BLWT487272"48"PianoSteelPowder Coat€1,541.23
BABCOCK DAVIS BMPP2222 Medium Security Access Door, 22 in, 22 in, 22 1„4 in, 22 1„4 in, Uninsulated, Steel | CN8ZYN BMPP222222"22"ConcealedSteelPowder Coat€477.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BABCOCK DAVIS BRPC2424 Access Door, 24 in, 24 in, 24 1/4 in, 24 1/4 in, Uninsulated, Steel
€405.26 /unit