BABCOCK DAVIS BNPC2236 Architectural Access Door, 22 in, 36 in, 22 1„4 in, 36 1„4 in, Uninsulated, Steel | CN8ZZF

BABCOCK DAVIS BNPC2236 Architectural Access Door, 22 in, 36 in, 22 1Â„4 in, 36 1Â„4 in, Uninsulated, Steel

Item: CN8ZZF Model: BNPC2236Cross Ref: 402G64
In Stock

Get it by Monday, Jun 16

€300.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Access Door InstallationWall Or Ceiling
Closure TypeCam Latch
Door Height36"
Door Width22"
FeaturesPlaster Bead Flange
FinishPowder Coat
Flush Mount/recessed MountFlush Mount
Hinge TypeConcealed
Insulated / UninsulatedUninsulated
MaterialSteel
Rough Opening Height36 1/4"
Rough Opening Width22 1/4"
ColorWhite
Display Qty1
Fire RatingNot Rated
Flange TypePlaster Bead
IncludesScrewdriver Cam Latch
Includes InsulationUninsulated
Latch MechanismCam Latch
Locking MechanismNo Lock
Metal Material Gauge14 ga. (Door), 16 ga. (Frame)
Mounting Hole Diameter1/4"
Mounting Hole Height1/4"
Mounting Hole Width1/4"
Mounting LocationCeiling, Wall
Mounting StyleFlush
Product TypeAccess Door
Rough Opening Height - Minimum36 1/4"
Rough Opening Width - Minimum22 1/4"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor HeightDoor WidthHinge TypeMaterialFinishPrice
BABCOCK DAVIS BNPC2430 Architectural Access Door, 24 in, 30 in, 24 1„4 in, 30 1„4 in, Uninsulated, Steel | CN8ZYG BNPC243030"24"ConcealedSteelPowder Coat€223.41
BABCOCK DAVIS BNTC3036 Architectural Access Door, 30 in, 36 in, 30 1„4 in, 36 1„4 in, Uninsulated, Steel | CN8ZYH BNTC303636"30"ConcealedSteelPowder Coat€316.44
BABCOCK DAVIS BNPC2030 Architectural Access Door, 20 in, 30 in, 20 1„4 in, 30 1„4 in, Uninsulated, Steel | CN8ZYJ BNPC203030"20"ConcealedSteelPowder Coat€190.19
BABCOCK DAVIS BNPC3030 Architectural Access Door, 30 in, 30 in, 30 1„4 in, 30 1„4 in, Uninsulated, Steel | CN8ZYK BNPC303030"30"ConcealedSteelPowder Coat€266.73
BABCOCK DAVIS BIWK2222 Fire Rated Access Door, 22 Inch, 22 Inch, 22 1„4 Inch, 22 1„4 Inch, Insulated, Steel | CN8ZYL BIWK222222"22"ConcealedSteelPowder Coat€395.30
BABCOCK DAVIS BLWT4872 Lightweight Access Door, 48 in, 72 in, 48 1„4 in, 72 1„4 in, Insulated, Steel | CN8ZYM BLWT487272"48"PianoSteelPowder Coat€1,541.23
BABCOCK DAVIS BMPP2222 Medium Security Access Door, 22 in, 22 in, 22 1„4 in, 22 1„4 in, Uninsulated, Steel | CN8ZYN BMPP222222"22"ConcealedSteelPowder Coat€477.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BABCOCK DAVIS BNPC2236 Architectural Access Door, 22 in, 36 in, 22 1Â„4 in, 36 1Â„4 in, Uninsulated, Steel
€300.62 /unit