B & P MANUFACTURING D5G Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, Gray, 2 Pc Steel Hub, 600 Lbs Cap. | CE8TBV

B & P MANUFACTURING D5G Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, Gray, 2 Pc Steel Hub, 600 Lbs Cap.

Item: CE8TBV Model: D5G
Limited Availability
€165.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Truck Wheels
Capacity600 lbs.
ColorGray
Size10" x 3.5"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCapacityColorMaterialPrice
B & P MANUFACTURING D1 Wheels, 8 x 2 Inch Size, High Performance, Dark Gray Non-Marking, 600 Lbs Cap. | CE8TAV D1600 lbs.Gray-€121.82
RFQ
B & P MANUFACTURING D12 Wheels, 8 x 1-5/8 Inch Size, Rubber On Aluminum, Offset Hub, 600 Lbs Cap. | CE8TAY D12600 lbs.-Rubber On Aluminum€134.82
RFQ
B & P MANUFACTURING D15 Wheel, 10 x 2-1/8 Inch Balloon Cushion, Closed Cell Poly Tire, 600 Lbs Cap. | CE8TBB D15600 lbs.--€135.48
RFQ
B & P MANUFACTURING D16 Wheels, 8 x 2-1/8 Inch Cushion, High Impact Hub, Closed Cell Tire, 600 Lbs Cap. | CE8TBE D16600 lbs.--€130.53
RFQ
B & P MANUFACTURING D2 Wheel, 10 x 2.5 Inch Size, 1 Pc Plastic Hub, Semi-Pneumatic, 500 Lbs Capacity | CE8TBH D2500 lbs.--€129.52
RFQ
B & P MANUFACTURING D5 Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, 2 Pc Steel Hub, 
600 Lbs Cap. | CE8TBL D5---€150.42
RFQ
B & P MANUFACTURING D5F Wheel, 10 x 3.5 Inch Size, Foam Filled, Polyurethane Tire, 3 Pc Hub, 600 Lbs Cap. | CE8TBQ D5F600 lbs.--€240.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B & P MANUFACTURING D5G Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, Gray, 2 Pc Steel Hub, 600 Lbs Cap.
€165.66 /unit