B & P MANUFACTURING CRP3030 Curb Ramp, Aluminum, 30 x 30 Inch Size, 750 Lbs Capacity | CE8TAK

B & P MANUFACTURING CRP3030 Curb Ramp, Aluminium, 30 x 30 Inch Size, 750 Lbs Capacity

Item: CE8TAK Model: CRP3030
Limited Availability
€260.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurb Ramp
Capacity750 lbs.
MaterialAluminum
Size30" x 30"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorSizeMaterialLoad CapacitySurface TypePrice
B & P MANUFACTURING CRP2727 Curb Ramp Aluminium 27 Inch Width 27 Inch Length | AE3QFE 5EPK1 CRP2727Silver-Aluminum750 lbs.Punch€137.10
B & P MANUFACTURING CRP2618-SY Curb Ramp Aluminium Yellow 26 Inch Width 18 Inch Length | AF7WVW 22RR23 CRP2618-SYYellow-Aluminum750 lbs.Punch€160.31
B & P MANUFACTURING CRP3030-SY Curb Ramp Aluminium Yellow 30 Inch Width 30 Inch Length | AF7WVX 22RR24 CRP3030-SYYellow-Aluminum750 lbs.Punch€273.71
B & P MANUFACTURING CRP2224 Curb Ramp, Aluminum, 22 x 24 Inch Size, 500 Lbs Capacity | CE8TAC CRP2224-22" x 24"Aluminum--€103.96
RFQ
B & P MANUFACTURING CRP2618 Curb Ramp, Aluminum, 26 x 18 Inch Size, 750 Lbs Capacity | CE8TAD CRP2618-26" x 18"Aluminum--€135.77
RFQ
B & P MANUFACTURING CRP2727-SY Curb Ramp, Aluminum, Coated Yellow, 27 x 27 Inch Size, 750 Lbs Capacity | CE8TAE CRP2727-SYYellow27" x 27"Aluminum--€149.67
RFQ
B & P MANUFACTURING CRP2736 Curb Ramp, Aluminum, 27 x 36 Inch Size, 750 Lbs Capacity | CE8TAF CRP2736-27" x 36"Aluminum--€261.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B & P MANUFACTURING CRP3030 Curb Ramp, Aluminium, 30 x 30 Inch Size, 750 Lbs Capacity
€260.09 /unit