B & P MANUFACTURING ADS15-7260 Dock Board, 72 x 60 Inch Size, 15000 Lbs Capacity | CE8RUC

B & P MANUFACTURING ADS15-7260 Dock Board, 72 x 60 Inch Size, 15000 Lbs Capacity

Item: CE8RUC Model: ADS15-7260
Limited Availability
€3,463.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Capacity15000 lbs.
Size72" x 60"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCapacitySizePrice
B & P MANUFACTURING ADS10-4836 Dock Board, 48 x 36 Inch Size, 10000 Lbs Capacity | CE8RRL ADS10-483610000 lbs.48" x 36"€1,382.85
RFQ
B & P MANUFACTURING ADS10-4848 Dock Board, 48 x 48 Inch Size, 10000 Lbs Capacity | CE8RRN ADS10-484810000 lbs.48" x 48"€1,696.50
RFQ
B & P MANUFACTURING ADS10-4860 Dock Board, 48 x 60 Inch Size, 10000 Lbs Capacity | CE8RRQ ADS10-486010000 lbs.48" x 60"€1,472.95
RFQ
B & P MANUFACTURING ADS10-6036 Dock Board, 60 x 36 Inch Size, 10000 Lbs Capacity | CE8RRT ADS10-603610000 lbs.60" x 36"€1,129.66
RFQ
B & P MANUFACTURING ADS10-6048 Dock Board, 60 x 48 Inch Size, 10000 Lbs Capacity | CE8RRV ADS10-604810000 lbs.60" x 48"€1,396.22
RFQ
B & P MANUFACTURING ADS10-6060 Dock Board, 60 x 60 Inch Size, 10000 Lbs Capacity | CE8RRX ADS10-606010000 lbs.60" x 60"€1,775.48
RFQ
B & P MANUFACTURING ADS10-6072 Dock Board, 60 x 72 Inch Size, 10000 Lbs Capacity | CE8RRZ ADS10-607210000 lbs.60" x 72"€2,244.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B & P MANUFACTURING ADS15-7260 Dock Board, 72 x 60 Inch Size, 15000 Lbs Capacity
€3,463.81 /unit