B & P MANUFACTURING A1-B80-C6-D6SS Convertible Hand Truck Polyurethane Wheel | AB7YEZ 24L330

B & P MANUFACTURING A1-B80-C6-D6SS Convertible Hand Truck Polyurethane Wheel

Item: AB7YEZ Model: A1-B80-C6-D6SSCross Ref: 24L330
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€483.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Hand Truck
Caster Dia.5"
Caster MaterialTPR
Caster TypeSwivel
Caster Width2"
ColorSilver
FinishShiny
Folded Depth28"
Folded Height61 1/2"
Folded Width20"
Handle TypeStandard Loop
Horizontal Load Cap.1000 lbs.
MaterialAluminum
Noseplate Depth9"
Noseplate Width18"
Overall Depth28"
Overall Height61 1/2"
Overall Length51 1/2"
Overall Width20"
Platform Size51 1/2" x 20"
Wheel BearingsPrecision Ball
Wheel Diameter10"
Wheel MaterialPolyurethane
Wheel TypePolyurethane
Wheel Width3"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialPolyurethane
Caster Wheel Dia.5"
Caster Wheel TypeSwivel
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Axle-Mounted
Frame MaterialAluminum
Frame TypeFlat Back
Handle Height45 1/4"
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWith Wheel Fenders
Load Capacity As Hand Truck500 lbs.
Load Capacity As Platform Truck1000 lbs.
Nose Plate Depth10"
Nose Plate MaterialAluminum
Nose Plate ProfileStandard
Nose Plate TypeSolid Straight
Nose Plate Width18"
Overall Depth As Hand Truck21 1/8"
Overall Height As Hand Truck61 1/2"
Overall Width As Hand Truck18 1/2"
Platform Height11 1/2"
Platform Length51 1/2"
Platform Width12"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)156.21
Ship length (cm)71.12
Ship width (cm)50.8
HS code8716805010
Country of OriginUS

Product Details:

    • Vertical Load Cap. (500 lb.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B & P MANUFACTURING A1-B80-C6-D6SS Convertible Hand Truck Polyurethane Wheel
€483.84 /unit