B & P MANUFACTURING 2002-723 Noseplate, Extruded Aluminum 20 x 9 Inch Size, Solid, Front Mount | CE8QQR

B & P MANUFACTURING 2002-723 Noseplate, Extruded Aluminium 20 x 9 Inch Size, Solid, Front Mount

Item: CE8QQR Model: 2002-723
Limited Availability
€64.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Truck Nose Plate
MaterialExtruded Aluminum
Size20" x 9"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialLoad CapacityPrice
B & P MANUFACTURING 2002-240 Noseplate, Steel, 14 x 9 Inch Size, Front Mount | CE8QNH 2002-240Steel-€76.91
RFQ
B & P MANUFACTURING 2002-241 Noseplate, Steel, 18 x 9 Inch Size, Front Mount | CE8QNJ 2002-241Steel-€95.06
RFQ
B & P MANUFACTURING 2002-709 Noseplate, Extruded Aluminum, 18 x 9 Inch Size Solid, Front Mount | CE8QQF 2002-709Extruded Aluminum-€55.24
RFQ
B & P MANUFACTURING 2002-710 Noseplate, Extruded Aluminum, 14 x 9 Inch Size Solid, Front Mount | CE8QQH 2002-710Extruded Aluminum-€43.77
RFQ
B & P MANUFACTURING 2002-711 Noseplate, Extruded Aluminum, 18 x 12 Inch Size Solid, Front Mount | CE8QQK 2002-711Extruded Aluminum-€79.15
RFQ
B & P MANUFACTURING 2002-718 Noseplate, Extruded Aluminum, 18 x 7.5 Inch Size Solid, Rear Mount | CE8QQL 2002-718Extruded Aluminum-€60.56
RFQ
B & P MANUFACTURING 2002-720 Noseplate, Extruded Aluminum, 14 x 7.5 Inch Size Solid Rear Mount | CE8QQM 2002-720Extruded Aluminum-€48.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B & P MANUFACTURING 2002-723 Noseplate, Extruded Aluminium 20 x 9 Inch Size, Solid, Front Mount
€64.68 /unit