Flat Shipping

Flat Shipping at €24.99 + VAT

B&K PRECISION 2567 Handheld Oscilloscope, 200 Mhz Bandwidth, 4 Channels | CH6JEV 55DN04

B&K PRECISION 2567 Handheld Oscilloscope, 200 Mhz Bandwidth, 4 Channels

Item: CH6JEV Model: 2567Cross Ref: 55DN04
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Digitial Oscilloscope
Bandwidth200 MHz
Calibration CertificateYes
Channels4
Cursors & ZoomYes
DisplayNone
Max./min. Sweep SpeedNo
Sampling Rate2 GSA/Sec Per Channel
True RmsNo
Warranty3 yrs.
Ac Voltage Measurement100-240V AC
Ac Voltage Measurement - Maximum240V AC
Ac Voltage Measurement - Minimum100V AC
Body StyleCompact
Cat Safety RatingCAT II
Digital Display Screen TypeTFT LCD
Display Screen Width8"
IncludesPassive Probes, Power Cord, USB (Type A to Type B) Communication Cable
Input Sensitivity10V/div to 500 uV/div
Input Sensitivity - Maximum500 uV/div
Input Sensitivity - Minimum10 V/div
InterfaceEthernet, USB
Manufacturers Warranty Length3 yrs.
Memory Depth140 Mpts
Number Of Channels4
Power SourceElectric Corded
Sound Level Measurement - Maximum-3 dB
Time Base - Maximum2 nsec./div
Time Base - Minimum50 sec/div
Triggering ModeAuto

Shipping Info:

Ship weight (kg) 5.625
Country of OriginChina

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B&K PRECISION 2567 Handheld Oscilloscope, 200 Mhz Bandwidth, 4 Channels