Flat Shipping

Flat Shipping at €24.99 + VAT

B&K PRECISION 1696B Dc Power Supply, Switching, Benchtop Mounting | CH6HWK 55NJ99

B&K PRECISION 1696B Dc Power Supply, Switching, Benchtop Mounting

Item: CH6HWK Model: 1696BCross Ref: 55NJ99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€595.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialMetal
Depth7 3/5"
Height8.46"
MountingBench Top
Output Amps10A
Phase1
Power Rating200 W
StyleSwitching
Width3.85"
Dimensions7.6" x 7.6" x 7.6"
Input Voltage - Maximum240V AC
Input Voltage - Minimum100V AC
Overall Depth7.6"
Overall Height7 3/5"
Overall Width7 3/5"
Voltage Output - Minimum1V DC
Voltage Output Max.20V DC

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)21.49
Ship length (cm)19.3
Ship width (cm)9.78
Country of OriginCN

Product Variants

ProductModelOutput AmpsHeightDepthConnectionConnection TypeOutput Dc VoltageInput FrequencyDisplayPrice
B&K PRECISION 1747 Dual Range Dc Power Supply 30v/10a 60v/5a | AD6MZX 46F064 1747---Banana PlugBanana Plug--Dual LED€1,397.49
B&K PRECISION 1739 Dc Power Supply 30v 1a | AD6MZY 46F065 17391A--Banana PlugBanana Plug30V-Dual LED€985.90
B&K PRECISION 1621A Dc Power Supply Single Output 0 - 28vdc | AF6QWN 20FP70 1621A0-5A--Parallel Or SeriesParallel Or Series0-18V DC50-60 Hz-€426.25
B&K PRECISION 1670A Dc Power Supply Triple Output 0 - 30vdc | AF6QWP 20FP71 1670A0-3A--Parallel Or SeriesParallel Or Series0-30V DC50-60 Hz-€369.92
B&K PRECISION 1745A Dc Power Supply Single Output 0 - 35vdc | AF6QWR 20FP73 1745A0-10A--Parallel Or SeriesParallel Or Series0-35V DC50-60 Hz-€1,198.22
B&K PRECISION 9111 DC Power Supply Digital 60V 8A 7 Inch Height | AH9LBB 40CP71 91110-8A7"11"--0-60V DC47-63 HzLED€696.75
B&K PRECISION 1697B Dc Power Supply, 200W Power Rating, Benchtop Mounting | CH6HWL 55NK01 1697B5A8.46"7 3/5"-----€602.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B&K PRECISION 1696B Dc Power Supply, Switching, Benchtop Mounting
€595.76 /unit