AVON PROTECTION SYSTEMS mi-tic-s-3 Camera, 89mm Lens, IR 384 x 288 Pixels

Item: DW2BBK Model: mi-tic-s-3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Auto FocusYes
ColorRed
Data LoggingYes
Digital ZoomYes
Enclosure MaterialHigh Temp Polymer
File FormatsAvi, Jpeg
Height8 45/64"
Image Frequency32 Hz
IncludesBattery Pack, Charger, Lanyard, Pocket Clip, Quick Start Guide, Usb Cable
Length3 45/64"
Lens89 mm
Temp. Range+40°F to +2000°F
TypeThermal Imager
Width6"

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVON PROTECTION SYSTEMS mi-tic-s-3 Camera, 89mm Lens, IR 384 x 288 Pixels