AVON PROTECTION SYSTEMS mi-tic-e-1 Camera, 66mm Lens, IR 384 x 288 Pixels

Item: DW9RRV Model: mi-tic-e-1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Auto FocusYes
ColorYellow
Data LoggingYes
Digital ZoomYes
Enclosure MaterialHigh Temp Polymer
File FormatsAvi, Jpeg
Height8 39/64"
Image Frequency31 Hz
IncludesBattery Pack, Charger, Lanyard, Pocket Clip, Quick Start Guide, Usb Cable
Length3 39/64"
Lens66 mm
Temp. Range+40°F to +2000°F
TypeThermal Imager
Width5"

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVON PROTECTION SYSTEMS mi-tic-e-1 Camera, 66mm Lens, IR 384 x 288 Pixels