Flat Shipping

Flat Shipping at €24.99 + VAT

AVEN 26600-510 Machine Task Light, Linear, LED, 578 lm Max Brightness, Bracket, 28 W Watt, 100 to 260V AC | CN8ZTC

AVEN 26600-510 Machine Task Light, Linear, LED, 578 lm Max Brightness, Bracket, 28 W Watt, 100 to 260V AC

Item: CN8ZTC Model: 26600-510Cross Ref: 785RP6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€456.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Ballast TypeInternal
Cord DesignationSVT
Cord Length6 ft.
Cord Wire Gauge18 AWG
Housing MaterialGlass
Includes BulbYes
Ip RatingIP67
Lamp Life40000 hrs.
Lighting TechnologyLED
Machine Light TypeLinear
Max. Brightness578 lm
Mounting TypeBracket
Number Of Cord Wires3
Operating Voltage100-260V AC
Overall Length23 1/2"
Overall Width3"
Resistance PropertiesImpact Resistant
Switch TypeNo Switch
Wattage28 W
Lead Length / Connection6 ft.
Maximum Brightness578 lm
Mount TypeBracket
StandardsCE

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelWattageOverall LengthLens MaterialMax. BrightnessHousing MaterialMachine Light TypeLighting TechnologyOperating VoltagePrice
AVEN 26600-503G Machine Task Light, Linear, LED, 520 lm Max Brightness, Bracket, 20 W Watt, 100 to 260V AC | CN8ZRX 26600-503G20 W24 1/2"Glass520 lmGlassLinearLED100-260V AC€369.12
AVEN 26600-503 Machine Task Light, Linear, LED, 520 lm Max Brightness, Bracket, 20 W Watt, 100 to 260V AC | CN8ZRY 26600-50320 W24 1/2"Acrylic520 lmAcrylicLinearLED100-260V AC€364.79
AVEN 26600-505G Machine Task Light, Linear, LED, 530 lm Max Brightness, Bracket, 14 W Watt, 100 to 260V AC | CN8ZRZ 26600-505G14 W27 3/5"Glass530 lmGlassLinearLED100-260V AC€398.08
AVEN 26600-501 Machine Task Light, Linear, LED, 530 lm Max Brightness, Bracket, 14 W Watt, 100 to 260V AC | CN8ZTA 26600-50114 W17.7"Acrylic530 lmAcrylicLinearLED100-260V AC€295.99
AVEN 26600-505 Machine Task Light, Linear, LED, 530 lm Max Brightness, Bracket, 14 W Watt, 100 to 260V AC | CN8ZTB 26600-50514 W27 3/5"Acrylic530 lmAcrylicLinearLED100-260V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 26600-510 Machine Task Light, Linear, LED, 578 lm Max Brightness, Bracket, 28 W Watt, 100 to 260V AC
€456.75 /unit