Flat Shipping

Flat Shipping at €24.99 + VAT

AVEN 26501-XL58 Round Magnifier Light, Led, 2.25X, 8 Diopter, 800 Lm Max Brightness, 36 Inch Arm Reach | CN8ZTM

AVEN 26501-XL58 Round Magnifier Light, Led, 2.25X, 8 Diopter, 800 Lm Max Brightness, 36 Inch Arm Reach

Item: CN8ZTM Model: 26501-XL58Cross Ref: 469K25
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Magnifier Light
Arm DesignArticulating
Arm Reach36"
ColorWhite
Color Temp.6500 K
Cord Length6 ft.
DimmableYes
Diopter8
Esd SafeNo
Features60 Ultra-Bright Smd Leds With Brightness Intensity Buttons, Fully Enclosed Spring Balanced Arm, Lenses Are Made From Glass, Providing Crystal-Clear Viewing, Offers The Flexibility Of Using Multiple Lenses
Focal Length5"
IncludesMounting Clamp
Includes BulbYes
Includes Ultraviolet LightNo
Lamp Life20000 hrs.
Lens Dia.5"
Lens MaterialGlass
Lens ShapeRound
Lighting TechnologyLED
Magnification2.25x
Max. Brightness800 lm
Mounting TypeClamp On
Number Of Bulbs60
Number Of Cord Wires2
Operating Voltage100-240V AC
Sub-brandProvue Solas
Wattage8 W
Color Temperature6500 K
Lens Diameter5"
Maximum Brightness800 lm
StandardsCE, ETL LISTED, UL

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMagnificationLens ShapeDiopterColorMax. BrightnessArm ReachArm DesignEsd SafePrice
AVEN 26501-LED-INX Interchangeable Lens Magnifying Lamp, LED, 2.25x, 5 Diopter, 950 lm Max Brightness, 6500K | CN8ZTD 26501-LED-INX---Black----€268.05
AVEN 26501-LED-INX-12D Interchangeable Lens Magnifying Lamp, LED, 2.25x/4x, 12 5 Diopter, 950 lm Max Brightness | CN8ZTE 26501-LED-INX-12D2.25x, 4xRound-Black950 lm36"ArticulatingNo€317.96
AVEN 26505-ESL-XL5-UV Rectangular Magnifier Light, Led, 2.25X, 5 Diopter, 100 Lm Max Brightness | CN8ZTF 26505-ESL-XL5-UV2.25xRectangular5 DBlack1100 lm36"ArticulatingYes€440.01
AVEN 26505-ESL-XL5 Rectangular Magnifier Light, Led, 2.25X, 5 Diopter, 100 Lm Max Brightness | CN8ZTG 26505-ESL-XL52.25xRectangular5 DBlack1100 lm36"ArticulatingYes€303.72
AVEN 26501-INX-RL15D Replacement Lens | CN8ZTH 26501-INX-RL15D4.75xRound15-----€92.19
AVEN 26501-INX-RL8D Replacement Lens | CN8ZTJ 26501-INX-RL8D3xRound8-----€73.45
AVEN 26501-INX-RL12D Replacement Lens | CN8ZTK 26501-INX-RL12D4xRound12 D-----€78.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 26501-XL58 Round Magnifier Light, Led, 2.25X, 8 Diopter, 800 Lm Max Brightness, 36 Inch Arm Reach