AUTOQUIP TRK-096-0060-T3 Scissor Lift Table, 70 Inch Platform Width, 21.25 - 117.25 Inch Height | CG6CJX

AUTOQUIP TRK-096-0060-T3 Scissor Lift Table, 70 Inch Platform Width, 21.25 - 117.25 Inch Height

Item: CG6CJX Model: TRK-096-0060-T3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length59"
Base Width46"
Load Capacity6000 lbs.
Lowered Height21 1/4"
Max. Platform Length83"
Max. Platform Width70"
Min. Platform Length59"
Min. Platform Width46"
Number Of Cylinders4
Raised Height117 1/4"
Time45 sec.
Travel Length96"

Shipping Info:

Ship weight (kg) 1653.75
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP TRK-048-0040-T3 Scissor Lift Table, 56 Inch Platform Width, 16.5 - 64.5 Inch Height | CG6CJG TRK-048-0040-T34000 lbs.33"32"33"32"3-
RFQ
AUTOQUIP TRK-048-0060-T3 Scissor Lift Table, 58 Inch Platform Width, 67 Inch Height, 6000 lbs Capacity | CG6CJH TRK-048-0060-T36000 lbs.34"34"34"34"3-
RFQ
AUTOQUIP TRK-060-0020-T3 Scissor Lift Table, 48 Inch Platform Width, 15.75 - 75.75 Inch Height | CG6CJJ TRK-060-0020-T32000 lbs.38 7/8"24"38 7/8"24"2-
RFQ
AUTOQUIP TRK-060-0040-T3 Scissor Lift Table, 56 Inch Platform Width, 17.063 - 77.063 Inch Height | CG6CJK TRK-060-0040-T34000 lbs.39"32"39"32"3-
RFQ
AUTOQUIP TRK-060-0060-T3 Scissor Lift Table, 56 Inch Platform Width, 17.063 - 77.063 Inch Height | CG6CJL TRK-060-0060-T36000 lbs.39"32"39"32"3-
RFQ
AUTOQUIP TRK-072-0020-T3 Scissor Lift Table, 54 Inch Platform Width, 15.75 - 87.75 Inch Height | CG6CJM TRK-072-0020-T32000 lbs.44"30"44"30"2-
RFQ
AUTOQUIP TRK-072-0040-T3 Scissor Lift Table, 58 Inch Platform Width, 17.563 - 89.563 Inch Height | CG6CJN TRK-072-0040-T34000 lbs.45"34"45"34"3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP TRK-096-0060-T3 Scissor Lift Table, 70 Inch Platform Width, 21.25 - 117.25 Inch Height