AUTOQUIP TRK-036-0100-T1 Scissor Lift Table, 54 Inch Platform Width, 50 Inch Height, 10000 lbs Capacity | CG6AYT

AUTOQUIP TRK-036-0100-T1 Scissor Lift Table, 54 Inch Platform Width, 50 Inch Height, 10000 lbs Capacity

Item: CG6AYT Model: TRK-036-0100-T1
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length62 1/2"
Base Width35"
Load Capacity10000 lbs.
Lowered Height14"
Max. Platform Length82"
Max. Platform Width54"
Min. Platform Length62 1/2"
Min. Platform Width35"
Motor Hp1 1/2 hp
Number Of Cylinders2
Raised Height50"
Time47 sec.
Travel Length36"

Shipping Info:

Ship weight (kg) 1170
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP TRK-024-0022-T1 Scissor Lift Table, 36 Inch Platform Width, 6 - 30 Inch Height, 2200 lbs Capacity | CG6AYL TRK-024-0022-T12200 lbs.36"24"36"24"1-
RFQ
AUTOQUIP TRK-036-0015-T1 Scissor Lift Table, 36 Inch Platform Width, 6 - 42 Inch Height, 1500 lbs Capacity | CG6AYM TRK-036-0015-T11500 lbs.48"24"48"24"1-
RFQ
AUTOQUIP TRK-036-0022-T1 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 2200 lbs Capacity | CG6AYN TRK-036-0022-T12200 lbs.47"23 1/2"47"23 1/2"1-
RFQ
AUTOQUIP TRK-036-0044-T1 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 4400 lbs Capacity | CG6AYP TRK-036-0044-T14400 lbs.47"23 1/2"47"23 1/2"2-
RFQ
AUTOQUIP TRK-036-0060-T1 Scissor Lift Table, 44 Inch Platform Width, 7 - 43 Inch Height, 6000 lbs Capacity | CG6AYQ TRK-036-0060-T16000 lbs.47"23 1/2"47"23 1/2"2-
RFQ
AUTOQUIP TRK-036-0080-T1 Scissor Lift Table, 66 Inch Platform Width, 48 Inch Height, 8000 lbs Capacity | CG6AYR TRK-036-0080-T18000 lbs.59 1/2"45"59 1/2"45"2-
RFQ
AUTOQUIP TRK-036-0120-T1 Scissor Lift Table, 54 Inch Platform Width, 50 Inch Height, 12000 lbs Capacity | CG6AYU TRK-036-0120-T112000 lbs.62 1/2"35"62 1/2"35"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP TRK-036-0100-T1 Scissor Lift Table, 54 Inch Platform Width, 50 Inch Height, 10000 lbs Capacity