AUTOQUIP STN-072-0500-QD Scissor Lift Table, 96 Inch Platform Width, 15.5 - 87.5 Inch Height | CG6CBN

AUTOQUIP STN-072-0500-QD Scissor Lift Table, 96 Inch Platform Width, 15.5 - 87.5 Inch Height

Item: CG6CBN Model: STN-072-0500-QD
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length226"
Base Width84"
Load Capacity50000 lbs.
Lowered Height15 1/2"
Max. Platform Length264"
Max. Platform Width96"
Min. Platform Length226"
Min. Platform Width84"
Number Of Cylinders8
Raised Height87 1/2"
Time80 sec.
Travel Length72"

Shipping Info:

Ship weight (kg) 8820
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthMin. Platform LengthNumber Of CylindersBase WidthMin. Platform WidthPrice
AUTOQUIP STN-024-0600-QD Scissor Lift Table, 96 Inch Platform Width, 12.5 - 36.5 Inch Height | CG6CAW STN-024-0600-QD60000 lbs.122"122"884"84"-
RFQ
AUTOQUIP STN-024-0700-QD Scissor Lift Table, 96 Inch Platform Width, 15.5 - 39.5 Inch Height | CG6CAX STN-024-0700-QD70000 lbs.122"122"884"84"-
RFQ
AUTOQUIP STN-024-0850-QD Scissor Lift Table, 96 Inch Platform Width, 12.625 - 36.625 Inch Height | CG6CAY STN-024-0850-QD85000 lbs.122"122"1284"84"-
RFQ
AUTOQUIP STN-024-0100-QD Scissor Lift Table, 96 Inch Platform Width, 15.625 - 39.625 Inch Height | CG6CAZ STN-024-0100-QD100000 lbs.122"122"1284"84"-
RFQ
AUTOQUIP STN-036-0500-QD Scissor Lift Table, 96 Inch Platform Width, 12.5 - 48.5 Inch Height | CG6CBA STN-036-0500-QD50000 lbs.170"170"884"84"-
RFQ
AUTOQUIP STN-036-0800-QD Scissor Lift Table, 96 Inch Platform Width, 12.625 - 48.625 Inch Height | CG6CBB STN-036-0800-QD80000 lbs.170"170"684"84"-
RFQ
AUTOQUIP STN-036-0100-QD Scissor Lift Table, 96 Inch Platform Width, 16.125 - 52.125 Inch Height | CG6CBC STN-036-0100-QD100000 lbs.170"170"1284"84"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STN-072-0500-QD Scissor Lift Table, 96 Inch Platform Width, 15.5 - 87.5 Inch Height