AUTOQUIP STN-048-0210 Scissor Lift Table, 72 Inch Platform Width, 63.5 Inch Height, 112 Inch Length | CG6BJG

AUTOQUIP STN-048-0210 Scissor Lift Table, 72 Inch Platform Width, 63.5 Inch Height, 112 Inch Length

Item: CG6BJG Model: STN-048-0210
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length112"
Base Width42"
Load Capacity21000 lbs.
Max. Platform Length144"
Max. Platform Width72"
Min. Platform Length112"
Min. Platform Width42"
Motor Hp5 hp
Number Of Cylinders2
Time33 sec.

Shipping Info:

Ship weight (kg) 1800
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthMin. Platform LengthNumber Of CylindersBase WidthMin. Platform WidthPrice
AUTOQUIP STN-012-0180 Scissor Lift Table, 72 Inch Platform Width, 24.5 Inch Height, 18000 lbs Capacity | CG6BFR STN-012-018018000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0230 Scissor Lift Table, 72 Inch Platform Width, 27.5 Inch Height, 23000 lbs Capacity | CG6BFT STN-012-023023000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0270 Scissor Lift Table, 72 Inch Platform Width, 30.75 Inch Height, 27000 lbs Capacity | CG6BFU STN-012-027027000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0280 Scissor Lift Table, 72 Inch Platform Width, 24.62 Inch Height, 28000 lbs Capacity | CG6BFV STN-012-028028000 lbs.60"60"342"42"-
RFQ
AUTOQUIP STN-012-0300 Scissor Lift Table, 72 Inch Platform Width, 33.5 Inch Height, 30000 lbs Capacity | CG6BFW STN-012-030030000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0340 Scissor Lift Table, 72 Inch Platform Width, 36.75 Inch Height, 34000 lbs Capacity | CG6BFX STN-012-034034000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0350 Scissor Lift Table, 72 Inch Platform Width, 27.62 Inch Height, 35000 lbs Capacity | CG6BFY STN-012-035035000 lbs.60"60"342"42"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STN-048-0210 Scissor Lift Table, 72 Inch Platform Width, 63.5 Inch Height, 112 Inch Length