AUTOQUIP STN-036-0320 Scissor Lift Table, 72 Inch Platform Width, 51.62 Inch Height, 32000 lbs Capacity | CG6BHF

AUTOQUIP STN-036-0320 Scissor Lift Table, 72 Inch Platform Width, 51.62 Inch Height, 32000 lbs Capacity

Item: CG6BHF Model: STN-036-0320
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length84"
Base Width42"
Load Capacity32000 lbs.
Lowered Height15 5/8"
Max. Platform Length120"
Max. Platform Width72"
Min. Platform Length84"
Min. Platform Width42"
Number Of Cylinders3
Raised Height51 5/8"
Time37 sec.
Travel Length36"

Shipping Info:

Ship weight (kg) 1935
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthMin. Platform LengthNumber Of CylindersBase WidthMin. Platform WidthPrice
AUTOQUIP STN-012-0180 Scissor Lift Table, 72 Inch Platform Width, 24.5 Inch Height, 18000 lbs Capacity | CG6BFR STN-012-018018000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0230 Scissor Lift Table, 72 Inch Platform Width, 27.5 Inch Height, 23000 lbs Capacity | CG6BFT STN-012-023023000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0270 Scissor Lift Table, 72 Inch Platform Width, 30.75 Inch Height, 27000 lbs Capacity | CG6BFU STN-012-027027000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0280 Scissor Lift Table, 72 Inch Platform Width, 24.62 Inch Height, 28000 lbs Capacity | CG6BFV STN-012-028028000 lbs.60"60"342"42"-
RFQ
AUTOQUIP STN-012-0300 Scissor Lift Table, 72 Inch Platform Width, 33.5 Inch Height, 30000 lbs Capacity | CG6BFW STN-012-030030000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0340 Scissor Lift Table, 72 Inch Platform Width, 36.75 Inch Height, 34000 lbs Capacity | CG6BFX STN-012-034034000 lbs.60"60"242"42"-
RFQ
AUTOQUIP STN-012-0350 Scissor Lift Table, 72 Inch Platform Width, 27.62 Inch Height, 35000 lbs Capacity | CG6BFY STN-012-035035000 lbs.60"60"342"42"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STN-036-0320 Scissor Lift Table, 72 Inch Platform Width, 51.62 Inch Height, 32000 lbs Capacity