AUTOQUIP STN-018-0800-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 80000 lbs Capacity | CG6BXP

AUTOQUIP STN-018-0800-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 80000 lbs Capacity

Item: CG6BXP Model: STN-018-0800-DW
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length84"
Base Width60"
Load Capacity80000 lbs.
Lowered Height25"
Max. Platform Length96"
Max. Platform Width84"
Min. Platform Length72"
Min. Platform Width60"
Number Of Cylinders6
Time51 sec.
Travel Length18"

Shipping Info:

Ship weight (kg) 3150
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP STN-012-0300-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 30000 lbs Capacity | CG6BWW STN-012-0300-DW30000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0400-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 40000 lbs Capacity | CG6BWX STN-012-0400-DW40000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0450-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 45000 lbs Capacity | CG6BWY STN-012-0450-DW45000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0470-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 47000 lbs Capacity | CG6BWZ STN-012-0470-DW47000 lbs.84"60"72"60"6-
RFQ
AUTOQUIP STN-012-0500-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 50000 lbs Capacity | CG6BXA STN-012-0500-DW50000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0550-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 55000 lbs Capacity | CG6BXB STN-012-0550-DW55000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0600-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 60000 lbs Capacity | CG6BXC STN-012-0600-DW60000 lbs.84"60"72"60"6-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STN-018-0800-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 80000 lbs Capacity