AUTOQUIP STA-030-0030 Tilter, 54 Inch Platform Width, 7.25 Inch Height, 3000 lbs Capacity | CG6DNT

AUTOQUIP STA-030-0030 Tilter, 54 Inch Platform Width, 7.25 Inch Height, 3000 lbs Capacity

Item: CG6DNT Model: STA-030-0030
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pallet Tilter
Angle30°
Base Length40"
Base Width42"
Load Capacity3000 lbs.
Lowered Height7 1/4"
Max. Platform Length54"
Max. Platform Width54"
Min. Platform Length40"
Min. Platform Width42"
Operating Pressure80 psi
Raised Height7 1/4"

Shipping Info:

Ship weight (kg) 189
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STA-030-0030 Tilter, 54 Inch Platform Width, 7.25 Inch Height, 3000 lbs Capacity