AUTOQUIP SRM-036-0080 Scissor Lift Table, 62 Inch Platform Width, 46 Inch Height, 8000 lbs Capacity | CG6BRJ

AUTOQUIP SRM-036-0080 Scissor Lift Table, 62 Inch Platform Width, 46 Inch Height, 8000 lbs Capacity

Item: CG6BRJ Model: SRM-036-0080
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length61"
Base Width42"
Load Capacity8000 lbs.
Lowered Height10"
Max. Platform Length84"
Max. Platform Width62"
Min. Platform Length96"
Min. Platform Width48"
Number Of Cylinders2
Raised Height46"
Time80 sec.
Travel Length36"

Shipping Info:

Ship weight (kg) 1107
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP SRM-036-0040 Scissor Lift Table, 50 Inch Platform Width, 44 Inch Height, 4000 lbs Capacity | CG6BRG SRM-036-00404000 lbs.60"30"61"32"1-
RFQ
AUTOQUIP SRM-036-0060 Scissor Lift Table, 50 Inch Platform Width, 44 Inch Height, 6000 lbs Capacity | CG6BRH SRM-036-00606000 lbs.60"30"61"32"1-
RFQ
AUTOQUIP SRM-036-0120 Scissor Lift Table, 62 Inch Platform Width, 46 Inch Height, 12000 lbs Capacity | CG6BRK SRM-036-012012000 lbs.64"42"96"48"2-
RFQ
AUTOQUIP SRM-042-0040 Scissor Lift Table, 50 Inch Platform Width, 50 Inch Height, 4000 lbs Capacity | CG6BRL SRM-042-00404000 lbs.70"30"96"48"1-
RFQ
AUTOQUIP SRM-042-0060 Scissor Lift Table, 50 Inch Platform Width, 50 Inch Height, 6000 lbs Capacity | CG6BRM SRM-042-00606000 lbs.70"30"72"36"2-
RFQ
AUTOQUIP SRM-042-0100 Scissor Lift Table, 62 Inch Platform Width, 52 Inch Height, 10000 lbs Capacity | CG6BRN SRM-042-010010000 lbs.70"42"96"48"2-
RFQ
AUTOQUIP SRM-048-0040 Scissor Lift Table, 50 Inch Platform Width, 56 Inch Height, 4000 lbs Capacity | CG6BRP SRM-048-00404000 lbs.80"30"84"36"1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP SRM-036-0080 Scissor Lift Table, 62 Inch Platform Width, 46 Inch Height, 8000 lbs Capacity