AUTOQUIP S35-048-0128-DL Scissor Lift Table, 48 Inch Platform Width, 7.75 - 55.75 Inch Height | CG6BLW

AUTOQUIP S35-048-0128-DL Scissor Lift Table, 48 Inch Platform Width, 7.75 - 55.75 Inch Height

Item: CG6BLW Model: S35-048-0128-DL
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length130"
Base Width24"
Load Capacity12000 lbs.
Lowered Height7 3/4"
Max. Platform Length162"
Max. Platform Width48"
Min. Platform Length130"
Min. Platform Width24"
Number Of Cylinders4
Raised Height55 3/4"
Time45 sec.
Travel Length48"

Shipping Info:

Ship weight (kg) 945
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP S35-024-0040-DL Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 4000 lbs Capacity | CG6BLJ S35-024-0040-DL4000 lbs.74"24"74"24"2-
RFQ
AUTOQUIP S35-024-0064-DL Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 6400 lbs Capacity | CG6BLK S35-024-0064-DL6400 lbs.74"24"74"24"2-
RFQ
AUTOQUIP S35-024-0096-DL Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 9600 lbs Capacity | CG6BLL S35-024-0096-DL9600 lbs.74"24"74"24"4-
RFQ
AUTOQUIP S35-024-0128-DL Scissor Lift Table, 48 Inch Platform Width, 7.25 - 31.25 Inch Height | CG6BLM S35-024-0128-DL12800 lbs.74"24"74"24"4-
RFQ
AUTOQUIP S35-036-0040-DL Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 4000 lbs Capacity | CG6BLN S35-036-0040-DL4000 lbs.98"24"98"24"2-
RFQ
AUTOQUIP S35-036-0064-DL Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 6400 lbs Capacity | CG6BLP S35-036-0064-DL6400 lbs.98"24"98"24"2-
RFQ
AUTOQUIP S35-036-0096-DL Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 9600 lbs Capacity | CG6BLQ S35-036-0096-DL9600 lbs.98"24"98"24"4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-048-0128-DL Scissor Lift Table, 48 Inch Platform Width, 7.75 - 55.75 Inch Height