AUTOQUIP S35-036-0080 Scissor Lift Table, 48 Inch Platform Width, 7 - 43 Inch Height, 8000 lbs Capacity | CG6AXY

AUTOQUIP S35-036-0080 Scissor Lift Table, 48 Inch Platform Width, 7 - 43 Inch Height, 8000 lbs Capacity

Item: CG6AXY Model: S35-036-0080
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length48"
Base Width24"
Load Capacity8000 lbs.
Lowered Height7"
Max. Platform Length72"
Max. Platform Width48"
Min. Platform Length48"
Min. Platform Width24"
Motor Hp1 1/2 hp
Number Of Cylinders2
Raised Height43"
Time34 sec.
Travel Length36"

Shipping Info:

Ship weight (kg) 337.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP S35-024-0025 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 2500 lbs Capacity | CG6AXQ S35-024-00252500 lbs.36"24"36"24"1-
RFQ
AUTOQUIP S35-024-0040 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 4000 lbs Capacity | CG6AXR S35-024-00404000 lbs.36"24"36"24"1-
RFQ
AUTOQUIP S35-024-0060 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 6000 lbs Capacity | CG6AXT S35-024-00606000 lbs.36"24"36"24"2-
RFQ
AUTOQUIP S35-024-0080 Scissor Lift Table, 48 Inch Platform Width, 7 - 31 Inch Height, 8000 lbs Capacity | CG6AXU S35-024-00808000 lbs.36"24"36"24"2-
RFQ
AUTOQUIP S35-036-0025 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 2500 lbs Capacity | CG6AXV S35-036-00252500 lbs.48"24"48"24"1-
RFQ
AUTOQUIP S35-036-0040 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 4000 lbs Capacity | CG6AXW S35-036-00404000 lbs.48"24"48"24"1-
RFQ
AUTOQUIP S35-036-0060 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 6000 lbs Capacity | CG6AXX S35-036-00606000 lbs.48"24"48"24"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-036-0080 Scissor Lift Table, 48 Inch Platform Width, 7 - 43 Inch Height, 8000 lbs Capacity