AUTOQUIP S35-024-0030-LP Scissor Lift Table, 42 Inch Platform Width, 29 Inch Height, 3000 lbs Capacity | CG6BQP

AUTOQUIP S35-024-0030-LP Scissor Lift Table, 42 Inch Platform Width, 29 Inch Height, 3000 lbs Capacity

Item: CG6BQP Model: S35-024-0030-LP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length36"
Base Width24"
Load Capacity3000 lbs.
Lowered Height5"
Max. Platform Length60"
Max. Platform Width42"
Min. Platform Length36"
Min. Platform Width24"
Motor Hp1 1/2 hp
Number Of Cylinders1
Raised Height29"
Time10 sec.
Travel Length24"

Shipping Info:

Ship weight (kg) 207
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthMin. Platform LengthNumber Of CylindersBase WidthMin. Platform WidthPrice
AUTOQUIP S35-024-0010-LP Scissor Lift Table, 42 Inch Platform Width, 29 Inch Height, 1000 lbs Capacity | CG6BQM S35-024-0010-LP1000 lbs.36"36"124"24"-
RFQ
AUTOQUIP S35-024-0020-LP Scissor Lift Table, 42 Inch Platform Width, 29 Inch Height, 2000 lbs Capacity | CG6BQN S35-024-0020-LP2000 lbs.36"36"124"24"-
RFQ
AUTOQUIP S35-024-0040-LP Scissor Lift Table, 42 Inch Platform Width, 29 Inch Height, 4000 lbs Capacity | CG6BQQ S35-024-0040-LP4000 lbs.36"36"124"24"-
RFQ
AUTOQUIP S35-036-0010-LP Scissor Lift Table, 42 Inch Platform Width, 41 Inch Height, 1000 lbs Capacity | CG6BQR S35-036-0010-LP1000 lbs.48"48"124"24"-
RFQ
AUTOQUIP S35-036-0020-LP Scissor Lift Table, 42 Inch Platform Width, 41 Inch Height, 2000 lbs Capacity | CG6BQT S35-036-0020-LP2000 lbs.48"48"124"24"-
RFQ
AUTOQUIP S35-036-0030-LP Scissor Lift Table, 42 Inch Platform Width, 41 Inch Height, 3000 lbs Capacity | CG6BQU S35-036-0030-LP3000 lbs.48"48"224"24"-
RFQ
AUTOQUIP S35-036-0040-LP Scissor Lift Table, 42 Inch Platform Width, 41 Inch Height, 4000 lbs Capacity | CG6BQV S35-036-0040-LP4000 lbs.48"48"224"24"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-024-0030-LP Scissor Lift Table, 42 Inch Platform Width, 29 Inch Height, 3000 lbs Capacity