AUTOQUIP PLT-060-0060 Dock Lift, 96 Inch Max. Platform Width, 68 Inch Raised Height, 6000 lbs Capacity | CG6CZA

AUTOQUIP PLT-060-0060 Dock Lift, 96 Inch Max. Platform Width, 68 Inch Raised Height, 6000 lbs Capacity

Item: CG6CZA Model: PLT-060-0060
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Lift
Axle Load3000 lbs.
Base Length90"
Base Width58"
Bridge Length72"
Bridge Width12"
Load Capacity6000 lbs.
Lowered Height8"
Max. Platform Length120"
Max. Platform Width96"
Min. Platform Length96"
Min. Platform Width72"
Number Of Cylinders2
Raised Height68"
Time25 sec.
Travel Length60"

Shipping Info:

Ship weight (kg) 1350
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. Platform LengthTimeAxle LoadLowered HeightTravel LengthBase LengthBase WidthPrice
AUTOQUIP PLT-058-0120 Dock Lift, 96 Inch Platform Width, 70.5 Inch Height, 12000 lbs Capacity | CG6CYX PLT-058-012012000 lbs.100"48.3 sec.8000 lbs.12 1/2"58"96 1/2"60 3/4"-
RFQ
AUTOQUIP PLT-058-0150 Dock Lift, 96 Inch Platform Width, 70.5 Inch Height, 15000 lbs Capacity | CG6CYY PLT-058-015015000 lbs.100"48.3 sec.10000 lbs.12 1/2"58"96 1/2"60 3/4"-
RFQ
AUTOQUIP PLT-060-0050 Dock Lift, 96 Inch Max. Platform Width, 68 Inch Raised Height, 5000 lbs Capacity | CG6CYZ PLT-060-00505000 lbs.96"21 sec.3000 lbs.8"60"90"58"-
RFQ
AUTOQUIP PLT-060-0070 Dock Lift, 96 Inch Max. Platform Width, 72 Inch Raised Height, 7000 lbs Capacity | CG6CZB PLT-060-00707000 lbs.100"50 sec.6400 lbs.12"60"96 1/2"60 3/4"-
RFQ
AUTOQUIP PLT-060-0080 Dock Lift, 96 Inch Max. Platform Width, 72 Inch Raised Height, 8000 lbs Capacity | CG6CZC PLT-060-00808000 lbs.100"50 sec.6400 lbs.12"60"96 1/2"60 3/4"-
RFQ
AUTOQUIP PLT-060-0100 Dock Lift, 96 Inch Platform Width, 72 Inch Height, 10000 lbs Capacity | CG6CZD PLT-060-010010000 lbs.100"50 sec.8000 lbs.12"60"96 1/2"60 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP PLT-060-0060 Dock Lift, 96 Inch Max. Platform Width, 68 Inch Raised Height, 6000 lbs Capacity