AUTOQUIP PKG-264-0003 Package Lift, 51 Inch Platform Width, 296 Inch Height, 300 lbs Capacity | CG6CYV

AUTOQUIP PKG-264-0003 Package Lift, 51 Inch Platform Width, 296 Inch Height, 300 lbs Capacity

Item: CG6CYV Model: PKG-264-0003
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPackage Lift
Load Capacity300 lbs.
Lowered Height32"
Max. Platform Length55"
Max. Platform Width51"
Min. Platform Length31"
Min. Platform Width27"
Raised Height296"
Time29.3 sec.
Travel Length264"

Shipping Info:

Ship weight (kg) 574.2
Country of OriginUS

Product Variants

ProductModelLoad CapacityRaised HeightMax. Platform LengthMax. Platform WidthMin. Platform LengthMin. Platform WidthTravel LengthTimePrice
AUTOQUIP PKG-096-0003 Package Lift, 51 Inch Platform Width, 128 Inch Height, 300 lbs Capacity | CG6CYM PKG-096-0003300 lbs.128"55"51"36"36"96"29.3 sec.-
RFQ
AUTOQUIP PKG-102-0003 Package Lift, 51 Inch Platform Width, 107 Inch Height, 300 lbs Capacity | CG6CYN PKG-102-0003300 lbs.107"55"51"31"27"102"29.3 sec.-
RFQ
AUTOQUIP PKG-130-0003 Package Lift, 51 Inch Platform Width, 162 Inch Height, 300 lbs Capacity | CG6CYP PKG-130-0003300 lbs.162"55"51"36"36"130"29.3 sec.-
RFQ
AUTOQUIP PKG-134-0001 Package Lift, 51 Inch Platform Width, 166 Inch Height, 100 lbs Capacity | CG6CYQ PKG-134-0001100 lbs.166"55"51"36"36"134"29.3 sec.-
RFQ
AUTOQUIP PKG-140-0003 Package Lift, 51 Inch Platform Width, 170 Inch Height, 300 lbs Capacity | CG6CYR PKG-140-0003300 lbs.170"55"51"36"36"140"29.3 sec.-
RFQ
AUTOQUIP PKG-144-0002 Package Lift, 51 Inch Platform Width, 174 Inch Height, 250 lbs Capacity | CG6CYT PKG-144-0002250 lbs.174"55"51"31"27"144"29.3 sec.-
RFQ
AUTOQUIP PKG-192-0001 Package Lift, 48 Inch Platform Width, 224 Inch Height, 100 lbs Capacity | CG6CYU PKG-192-0001100 lbs.224"48"48"24"24"192"21.5 sec.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP PKG-264-0003 Package Lift, 51 Inch Platform Width, 296 Inch Height, 300 lbs Capacity