AUTOQUIP FMC-144-0050 Freight Lift, 96 Inch Platform Width, 150.25 Inch Height, 5000 lbs Capacity | CG6CYD

AUTOQUIP FMC-144-0050 Freight Lift, 96 Inch Platform Width, 150.25 Inch Height, 5000 lbs Capacity

Item: CG6CYD Model: FMC-144-0050
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFreight Lift
Hp7 1/2 hp
Load Capacity5000 lbs.
Lowered Height6 1/4"
Max. Platform Length96"
Max. Platform Width96"
Min. Platform Length36"
Min. Platform Width48"
Raised Height150 1/4"
Time24 sec.
Travel Length144"

Shipping Info:

Ship weight (kg) 1732.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityRaised HeightMax. Platform LengthMax. Platform WidthMin. Platform LengthMin. Platform WidthTravel LengthTimePrice
AUTOQUIP FM4-120-0060 Freight Lift, 4.124.25 Inch Height, 6000 lbs Capacity | CG6CWK FM4-120-00606000 lbs.124 1/4"180"144"72"72"120"24 sec.-
RFQ
AUTOQUIP FM4-120-0080 Freight Lift, 4.124.25 Inch Height, 8000 lbs Capacity | CG6CWL FM4-120-00808000 lbs.124 1/4"180"144"72"72"120"24 sec.-
RFQ
AUTOQUIP FM4-120-0100 Freight Lift, 144 Inch Platform Width, 126.25 Inch Height, 10000 lbs Capacity | CG6CWM FM4-120-010010000 lbs.126 1/4"180"144"72"72"120"24 sec.-
RFQ
AUTOQUIP FM4-120-0120 Freight Lift, 144 Inch Platform Width, 126.25 Inch Height, 12000 lbs Capacity | CG6CWN FM4-120-012012000 lbs.126 1/4"180"144"72"72"120"24 sec.-
RFQ
AUTOQUIP FM4-120-0150 Freight Lift, 144 Inch Platform Width, 126.25 Inch Height, 15000 lbs Capacity | CG6CWP FM4-120-015015000 lbs.126 1/4"180"144"72"72"120"24 sec.-
RFQ
AUTOQUIP FM4-120-0200 Freight Lift, 144 Inch Platform Width, 126.25 Inch Height, 20000 lbs Capacity | CG6CWQ FM4-120-020020000 lbs.126 1/4"180"144"72"72"120"24 sec.-
RFQ
AUTOQUIP FM4-144-0060 Freight Lift, 4.148.25 Inch Height, 6000 lbs Capacity | CG6CWR FM4-144-00606000 lbs.148 1/4"180"144"72"72"144"28.8 sec.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP FMC-144-0050 Freight Lift, 96 Inch Platform Width, 150.25 Inch Height, 5000 lbs Capacity