AUTOQUIP DRM-072-0100 Scissor Lift Table, 60 Inch Platform Width, 84 Inch Height, 10000 lbs Capacity | CG6CCP

AUTOQUIP DRM-072-0100 Scissor Lift Table, 60 Inch Platform Width, 84 Inch Height, 10000 lbs Capacity

Item: CG6CCP Model: DRM-072-0100
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length140"
Base Width42"
Load Capacity10000 lbs.
Lowered Height12"
Max. Platform Length144"
Max. Platform Width60"
Min. Platform Length140"
Min. Platform Width42"
Motor Hp1 1/2 hp
Number Of Cylinders4
Raised Height84"
Time100 sec.
Travel Length72"

Shipping Info:

Ship weight (kg) 2711.25
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthMin. Platform LengthNumber Of CylindersBase WidthMin. Platform WidthPrice
AUTOQUIP DRM-036-0080 Scissor Lift Table, 62 Inch Platform Width, 46 Inch Height, 8000 lbs Capacity | CG6CBY DRM-036-00808000 lbs.70 1/2"94 1/2"242"42"-
RFQ
AUTOQUIP DRM-036-0120 Scissor Lift Table, 62 Inch Platform Width, 46 Inch Height, 12000 lbs Capacity | CG6CBZ DRM-036-012012000 lbs.70 1/2"94 1/2"242"42"-
RFQ
AUTOQUIP DRM-036-0160 Scissor Lift Table, 62 Inch Platform Width, 48 Inch Height, 16000 lbs Capacity | CG6CCA DRM-036-016016000 lbs.76 1/2"94"442"42"-
RFQ
AUTOQUIP DRM-036-0240 Scissor Lift Table, 62 Inch Platform Width, 48 Inch Height, 24000 lbs Capacity | CG6CCB DRM-036-024024000 lbs.76 1/2"94"442"42"-
RFQ
AUTOQUIP DRM-042-0080 Scissor Lift Table, 62 Inch Platform Width, 52 Inch Height, 8000 lbs Capacity | CG6CCC DRM-042-00808000 lbs.77 1/2"102 1/2"242"42"-
RFQ
AUTOQUIP DRM-042-0120 Scissor Lift Table, 62 Inch Platform Width, 52 Inch Height, 12000 lbs Capacity | CG6CCD DRM-042-012012000 lbs.77 1/2"102 1/2"442"42"-
RFQ
AUTOQUIP DRM-042-0200 Scissor Lift Table, 62 Inch Platform Width, 54 Inch Height, 20000 lbs Capacity | CG6CCE DRM-042-020020000 lbs.94"140"442"42"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP DRM-072-0100 Scissor Lift Table, 60 Inch Platform Width, 84 Inch Height, 10000 lbs Capacity