AUTOQUIP DPL-132-0030 Scissor Lift Table, 84 Inch Platform Width, 151 Inch Height, 3000 lbs Capacity | CG6CFZ

AUTOQUIP DPL-132-0030 Scissor Lift Table, 84 Inch Platform Width, 151 Inch Height, 3000 lbs Capacity

Item: CG6CFZ Model: DPL-132-0030
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length102"
Base Width60"
Load Capacity3000 lbs.
Lowered Height19"
Max. Platform Length124"
Max. Platform Width84"
Min. Platform Length102"
Min. Platform Width60"
Number Of Cylinders2
Raised Height151"
Time84 sec.
Travel Length132"

Shipping Info:

Ship weight (kg) 1642.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP DPL-036-0005 Scissor Lift Table, 36 Inch Platform Width, 44.5 Inch Height, 500 lbs Capacity | CG6CEQ DPL-036-0005500 lbs.32"24"32"24"1-
RFQ
AUTOQUIP DPL-036-0150 Scissor Lift Table, 36 Inch Platform Width, 9.25 - 45.25 Inch Height | CG6CER DPL-036-01501500 lbs.32"24"32"24"2-
RFQ
AUTOQUIP DPL-036-0030 Scissor Lift Table, 36 Inch Platform Width, 10.75 - 46.75 Inch Height | CG6CET DPL-036-00303000 lbs.32"24"32"24"2-
RFQ
AUTOQUIP DPL-048-0030 Scissor Lift Table, 42 Inch Platform Width, 11.25 - 59.25 Inch Height | CG6CEU DPL-048-00303000 lbs.40"24"40"24"1-
RFQ
AUTOQUIP DPL-048-0060 Scissor Lift Table, 42 Inch Platform Width, 12.75 - 60.75 Inch Height | CG6CEV DPL-048-00606000 lbs.40"24"40"24"2-
RFQ
AUTOQUIP DPL-048-0090 Scissor Lift Table, 42 Inch Platform Width, 63 Inch Height, 9000 lbs Capacity | CG6CEW DPL-048-00909000 lbs.43"24"43"24"2-
RFQ
AUTOQUIP DPL-048-0120 Scissor Lift Table, 42 Inch Platform Width, 16.5 - 64.5 Inch Height | CG6CEX DPL-048-012012000 lbs.43"24"43"24"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP DPL-132-0030 Scissor Lift Table, 84 Inch Platform Width, 151 Inch Height, 3000 lbs Capacity