AUTOQUIP DPL-120-0030 Scissor Lift Table, 84 Inch Platform Width, 18.75 - 138.75 Inch Height | CG6CFV

AUTOQUIP DPL-120-0030 Scissor Lift Table, 84 Inch Platform Width, 18.75 - 138.75 Inch Height

Item: CG6CFV Model: DPL-120-0030
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length92"
Base Width60"
Load Capacity3000 lbs.
Lowered Height18 3/4"
Max. Platform Length116"
Max. Platform Width84"
Min. Platform Length92"
Min. Platform Width60"
Number Of Cylinders2
Raised Height138 3/4"
Time88 sec.
Travel Length120"

Shipping Info:

Ship weight (kg) 1530
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP DPL-036-0005 Scissor Lift Table, 36 Inch Platform Width, 44.5 Inch Height, 500 lbs Capacity | CG6CEQ DPL-036-0005500 lbs.32"24"32"24"1-
RFQ
AUTOQUIP DPL-036-0150 Scissor Lift Table, 36 Inch Platform Width, 9.25 - 45.25 Inch Height | CG6CER DPL-036-01501500 lbs.32"24"32"24"2-
RFQ
AUTOQUIP DPL-036-0030 Scissor Lift Table, 36 Inch Platform Width, 10.75 - 46.75 Inch Height | CG6CET DPL-036-00303000 lbs.32"24"32"24"2-
RFQ
AUTOQUIP DPL-048-0030 Scissor Lift Table, 42 Inch Platform Width, 11.25 - 59.25 Inch Height | CG6CEU DPL-048-00303000 lbs.40"24"40"24"1-
RFQ
AUTOQUIP DPL-048-0060 Scissor Lift Table, 42 Inch Platform Width, 12.75 - 60.75 Inch Height | CG6CEV DPL-048-00606000 lbs.40"24"40"24"2-
RFQ
AUTOQUIP DPL-048-0090 Scissor Lift Table, 42 Inch Platform Width, 63 Inch Height, 9000 lbs Capacity | CG6CEW DPL-048-00909000 lbs.43"24"43"24"2-
RFQ
AUTOQUIP DPL-048-0120 Scissor Lift Table, 42 Inch Platform Width, 16.5 - 64.5 Inch Height | CG6CEX DPL-048-012012000 lbs.43"24"43"24"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP DPL-120-0030 Scissor Lift Table, 84 Inch Platform Width, 18.75 - 138.75 Inch Height