AUTOQUIP DBB-72228-200 Bascule Bridge, 96 Inch Platform Width, 10.31 Inch Height, 20000 lbs Capacity | CG6DEA

AUTOQUIP DBB-72228-200 Bascule Bridge, 96 Inch Platform Width, 10.31 Inch Height, 20000 lbs Capacity

Item: CG6DEA Model: DBB-72228-200
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBascule Bridge
Angle90°
Axle Load16000 lbs.
Curb Height6"
Load Capacity20000 lbs.
Lowered Height10.31"
Max. Platform Length252"
Max. Platform Width96"
Min. Platform Length228"
Min. Platform Width72"
Number Of Cylinders4
Time90 sec.

Shipping Info:

Ship weight (kg) 5625
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. Platform WidthNumber Of CylindersMin. Platform LengthTimeAxle LoadMax. Platform LengthMax. Platform WidthPrice
AUTOQUIP SBB-96204-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DBY SBB-96204-10010000 lbs.96"2204"90 sec.8000 lbs.228"120"-
RFQ
AUTOQUIP SBB-96216-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DBZ SBB-96216-10010000 lbs.96"2216"90 sec.8000 lbs.240"120"-
RFQ
AUTOQUIP SBB-96228-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCA SBB-96228-10010000 lbs.96"2228"90 sec.8000 lbs.252"120"-
RFQ
AUTOQUIP SBB-96240-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCB SBB-96240-10010000 lbs.96"2240"90 sec.8000 lbs.264"120"-
RFQ
AUTOQUIP DBB-72192-100 Bascule Bridge, 96 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCC DBB-72192-10010000 lbs.72"4192"60 sec.8000 lbs.216"96"-
RFQ
AUTOQUIP DBB-72204-100 Bascule Bridge, 96 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCD DBB-72204-10010000 lbs.72"4204"90 sec.8000 lbs.228"96"-
RFQ
AUTOQUIP DBB-72216-100 Bascule Bridge, 96 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCE DBB-72216-10010000 lbs.72"4216"90 sec.8000 lbs.240"96"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP DBB-72228-200 Bascule Bridge, 96 Inch Platform Width, 10.31 Inch Height, 20000 lbs Capacity