Flat Shipping

Flat Shipping at €24.99 + VAT

AURALEX WEDGIE_24 Sound Absorption Panels, 12 Inch Size Width, 1 Ft Lg, 0.5 Noise Reduction Coefficient | CN8ZRL

AURALEX WEDGIE_24 Sound Absorption Panels, 12 Inch Size Width, 1 Ft Lg, 0.5 Noise Reduction Coefficient

Item: CN8ZRL Model: WEDGIE_24Cross Ref: 458J14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPan
ApplicationNoise Abatement
ColorCharcoal
Coverage24 sq. ft.
IncludesCharcoal
Length1 ft.
MaterialPolyurethane Foam
Noise Reduction Coefficient (nrc)0.5
Thickness1"
Width12"
Color GroupGray
Form FactorPanel
Mounting LocationCeiling Surface, Wall Surface
Overall Length12"
Overall Width24"
Product TypeAcoustic Foam
Resistance PropertiesFire Resistant

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNoise Reduction Coefficient (nrc)ThicknessMaterialColorCoverageApplicationPkg. Qty.Price
AURALEX SFLAT1114CHA Sound Absorption Panels, 12 Inch Size Width, 1 Ft Lg, 0.95 NRC | CN8ZRM SFLAT1114CHA0.952"Polyurethane FoamCharcoal14 sq. ft.Noise Abatement, Beveled Edge Panels, Easily Installed And Arranged In Multiple Patterns. Suited For The Recording Studio, Rehearsal Space, Or Home Theater Room.14€176.86
AURALEX SFIBER124_BGE Sound Absorption Panels, 24 Inch Size Width, 4 Ft Lg, 0.8 Noise Reduction Coefficien | CN8ZRN SFIBER124_BGE0.81"Cotton FibersBeige112 sq. ft.Noise Abatement14€1,277.02
AURALEX M224SST Sound Absorption Panels, 24 Inch Size Width, 4 Ft Lg, 1.05 NRC | CN8ZRP M224SST1.052"Fabric Faced Fiberglass CoreSandstone8 sq. ft.Noise Abatement1€279.04
AURALEX B224SST Sound Absorption Panels, 24 Inch Size Width, 4 Ft Lg, 1.05 NRC | CN8ZRQ B224SST1.052"Fabric Faced Fiberglass CoreSandstone8 sq. ft.Noise Abatement1€237.17

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AURALEX WEDGIE_24 Sound Absorption Panels, 12 Inch Size Width, 1 Ft Lg, 0.5 Noise Reduction Coefficient
€229.03 /pack