ATTABOX AH10106CSS Enclosure, 10 x 10 x 6 Inch Size, Wall Mount, Polycarbonate Light Gray | CV7JTM

ATTABOX AH10106CSS Enclosure, 10 x 10 x 6 Inch Size, Wall Mount, Polycarbonate Light Gray

Item: CV7JTM Model: AH10106CSS
In Stock

Get it by Tuesday, Jun 17

€282.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheetattabox-ah10106.pdf

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)28.98
Ship length (cm)16.43
Ship width (cm)28.98
HS code853810
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATTABOX AH10106CSS Enclosure, 10 x 10 x 6 Inch Size, Wall Mount, Polycarbonate Light Gray
€282.60 /unit