Flat Shipping

Flat Shipping at €24.99 + VAT

ATP TT-38-25-NB-RS3 Coiled Air Hose Assembly, 3/8 Inch Hose Inside Dia, Navy Blue, Brass x Brass, MNPT x MNPT | CN8ZPQ

ATP TT-38-25-NB-RS3 Coiled Air Hose Assembly, 3/8 Inch Hose Inside Dia, Navy Blue, Brass x Brass, MNPT x MNPT

Item: CN8ZPQ Model: TT-38-25-NB-RS3Cross Ref: 55AR03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Burst Pressure420 psi
ColorNavy Blue
Compatible ChemicalsAir, Fresh Water
Compressed Length45"
ConfigurationCoupled Assembly
Cover MaterialPolyurethane
For Media TypeAir, Water
Hose Fitting A MaterialBrass
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size3/8"
Hose Fitting B TypeMNPT
Hose Reinforcement MaterialNot Reinforced
Hose Strain ReliefYes
Inside Dia.3/8"
Length20 ft.
Max. Working Pressure @ 71 Deg. F140 psi
Not Recommended ChemicalsAcetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene
Outside Dia.0.562"
Pigtail Length20"
Safety Factor31
Tube MaterialPolyurethane
Hose ColorNavy Blue
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyurethane
Hose Inside Dia.3/8"
Hose Length20 ft.
Hose Outside Dia.9/16"
Hose Tube MaterialPolyurethane
Max. Working Pressure @ 70 F140 psi
Temp. Range-68°F to 140°F

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Hose Fitting A SizeHose Fitting B SizeCompressed LengthTube MaterialSafety FactorHose Reinforcement MaterialPrice
ATP TT-14-20-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMM TT-14-20-LB-RS-QCLight Blue1/4"1/4"1/4"40"Polyurethane31Not Reinforced€85.35
ATP TT-14-30-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMN TT-14-30-LB-RS-QCLight Blue1/4"1/4"1/4"50"Polyurethane31Not Reinforced€119.20
ATP TT-14-15-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMP TT-14-15-LB-RS-QCLight Blue1/4"1/4"1/4"36"Polyurethane31Not Reinforced€82.19
ATP TT-14-25-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMQ TT-14-25-LB-RS-QCLight Blue1/4"1/4"1/4"45"Polyurethane31Not Reinforced€92.06
ATP TT-14-10-LB-RS-QC Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass, 8 ft Length | CN8ZMR TT-14-10-LB-RS-QCLight Blue1/4"1/4"1/4"31"Polyurethane31Not Reinforced€79.84
ATP TT-14-20-LB-RS Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass | CN8ZMT TT-14-20-LB-RSLight Blue1/4"1/4"1/4"40"Polyurethane31Not Reinforced€52.93
ATP TT-14-30-LB-RS Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass | CN8ZMU TT-14-30-LB-RSLight Blue1/4"1/4"1/4"50"Polyurethane31Not Reinforced€77.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP TT-38-25-NB-RS3 Coiled Air Hose Assembly, 3/8 Inch Hose Inside Dia, Navy Blue, Brass x Brass, MNPT x MNPT
€91.22 /unit