Flat Shipping

Flat Shipping at €24.99 + VAT

ATP TT-38-10-R-RS3 Coiled Air Hose Assembly, 3/8 Inch Hose Inside Dia, Red, Brass x Brass, MNPT x MNPT | CN8ZQE

ATP TT-38-10-R-RS3 Coiled Air Hose Assembly, 3/8 Inch Hose Inside Dia, Red, Brass x Brass, MNPT x MNPT

Item: CN8ZQE Model: TT-38-10-R-RS3Cross Ref: 55AP89
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Burst Pressure420 psi
ColorRed
Compatible ChemicalsAir, Fresh Water
Compressed Length31"
ConfigurationCoupled Assembly
Cover MaterialPolyurethane
For Media TypeAir, Water
Hose Fitting A MaterialBrass
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size3/8"
Hose Fitting B TypeMNPT
Hose Reinforcement MaterialNot Reinforced
Hose Strain ReliefYes
Inside Dia.3/8"
Length8 ft.
Max. Working Pressure @ 71 Deg. F140 psi
Outside Dia.0.562"
Pigtail Length20"
Safety Factor31
Tube MaterialPolyurethane
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyurethane
Hose Inside Dia.3/8"
Hose Length8 ft.
Hose Outside Dia.9/16"
Hose Tube MaterialPolyurethane
Max. Working Pressure @ 70 F140 psi
Temp. Range-68°F to 140°F

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Hose Fitting A SizeHose Fitting B SizeCompressed LengthTube MaterialSafety FactorHose Reinforcement MaterialPrice
ATP TT-14-20-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMM TT-14-20-LB-RS-QCLight Blue1/4"1/4"1/4"40"Polyurethane31Not Reinforced€85.35
ATP TT-14-30-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMN TT-14-30-LB-RS-QCLight Blue1/4"1/4"1/4"50"Polyurethane31Not Reinforced€119.20
ATP TT-14-15-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMP TT-14-15-LB-RS-QCLight Blue1/4"1/4"1/4"36"Polyurethane31Not Reinforced€82.19
ATP TT-14-25-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMQ TT-14-25-LB-RS-QCLight Blue1/4"1/4"1/4"45"Polyurethane31Not Reinforced€92.06
ATP TT-14-10-LB-RS-QC Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass, 8 ft Length | CN8ZMR TT-14-10-LB-RS-QCLight Blue1/4"1/4"1/4"31"Polyurethane31Not Reinforced€79.84
ATP TT-14-20-LB-RS Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass | CN8ZMT TT-14-20-LB-RSLight Blue1/4"1/4"1/4"40"Polyurethane31Not Reinforced€52.93
ATP TT-14-30-LB-RS Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass | CN8ZMU TT-14-30-LB-RSLight Blue1/4"1/4"1/4"50"Polyurethane31Not Reinforced€77.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP TT-38-10-R-RS3 Coiled Air Hose Assembly, 3/8 Inch Hose Inside Dia, Red, Brass x Brass, MNPT x MNPT
€52.92 /unit