Flat Shipping

Flat Shipping at €24.99 + VAT

ATP TT-14-30-NB-RS-QC Coiled Air Assembly, 1/4 Inch Inside Dia, Navy Blue, Brass x Brass, 24 ft Length | CN8ZNA

ATP TT-14-30-NB-RS-QC Coiled Air Assembly, 1/4 Inch Inside Dia, Navy Blue, Brass x Brass, 24 ft Length

Item: CN8ZNA Model: TT-14-30-NB-RS-QCCross Ref: 55AR34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Burst Pressure420 psi
ColorNavy Blue
Compatible ChemicalsAir, Fresh Water
Compressed Length50"
ConfigurationCoupled Assembly
Cover MaterialPolyurethane
For Media TypeAir, Water
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Reinforcement MaterialNot Reinforced
Hose Strain ReliefYes
Inside Dia.1/4"
Length24 ft.
Max. Working Pressure @ 71 Deg. F140 psi
Not Recommended ChemicalsAcetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene
Outside Dia.3/8"
Pigtail Length20"
Safety Factor31
Tube MaterialPolyurethane
Hose ColorNavy Blue
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyurethane
Hose Inside Dia.1/4"
Hose Length24 ft.
Hose Outside Dia.3/8"
Hose Tube MaterialPolyurethane
Max. Working Pressure @ 70 F140 psi
Temp. Range-68°F to 140°F

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Hose Fitting A SizeHose Fitting B SizeCompressed LengthTube MaterialSafety FactorHose Reinforcement MaterialPrice
ATP TT-14-20-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMM TT-14-20-LB-RS-QCLight Blue1/4"1/4"1/4"40"Polyurethane31Not Reinforced€85.35
ATP TT-14-30-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMN TT-14-30-LB-RS-QCLight Blue1/4"1/4"1/4"50"Polyurethane31Not Reinforced€119.20
ATP TT-14-15-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMP TT-14-15-LB-RS-QCLight Blue1/4"1/4"1/4"36"Polyurethane31Not Reinforced€82.19
ATP TT-14-25-LB-RS-QC Coiled Air Hose Assembly, 1/4 Inch Hose Inside Dia, Light Blue, Brass x Brass | CN8ZMQ TT-14-25-LB-RS-QCLight Blue1/4"1/4"1/4"45"Polyurethane31Not Reinforced€92.06
ATP TT-14-10-LB-RS-QC Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass, 8 ft Length | CN8ZMR TT-14-10-LB-RS-QCLight Blue1/4"1/4"1/4"31"Polyurethane31Not Reinforced€79.84
ATP TT-14-20-LB-RS Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass | CN8ZMT TT-14-20-LB-RSLight Blue1/4"1/4"1/4"40"Polyurethane31Not Reinforced€52.93
ATP TT-14-30-LB-RS Coiled Air Assembly, 1/4 Inch Inside Dia, Light Blue, Brass x Brass | CN8ZMU TT-14-30-LB-RSLight Blue1/4"1/4"1/4"50"Polyurethane31Not Reinforced€77.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP TT-14-30-NB-RS-QC Coiled Air Assembly, 1/4 Inch Inside Dia, Navy Blue, Brass x Brass, 24 ft Length
€126.44 /unit