Flat Shipping

Flat Shipping at €24.99 + VAT

ATP PU532AG Tubing 5/32 Inch Outer Diameter 100 Feet Length Green | AC2QGM 2LZH4

ATP PU532AG Tubing 5/32 Inch Outer Diameter 100 Feet Length Green

Item: AC2QGM Model: PU532AGCross Ref: 2LZH4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure800 psi
ColorGreen
Inside Dia.0.094"
Length100 ft.
MaterialPolyurethane
Max. Pressure200 psi
Outside Dia.0.156"
Tolerance-0.004" to +0.004"
TypeExtruded
Vacuum Rating28 in. hg
Wall Thickness0.031"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.32
Ship length (cm)21.84
Ship width (cm)21.84
HS code3917320020
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorBurst PressureToleranceHardnessVacuum RatingPrice
ATP 2LZF2 Tubing 5/32 Inch Outer Diameter 50 Feet Length Light Blue | AC2QFQ 2LZF20.156"0.094"0.031"Blue800 psi-0.004" to +0.004"-28 in. hg€10.59
ATP PU5322AR Tubing 5/32 Inch Outer Diameter 50 Feet Length Red | AC2QFW 2LZF7 PU5322AR5/32"3/32"1/32"Red800 psi-0.004" to +0.004"Shore A 9828 in. hg-
RFQ
ATP PU5322AY Tubing 5/32 Inch Outer Diameter 50 Feet Length Yellow | AC2QGB 2LZG3 PU5322AY0.156"0.094"0.031"Yellow800 psi-0.004" to +0.004"-28 in. hg€11.17
ATP PU532BG Tubing 5/32 Inch Outer Diameter 250 Feet Length Green | AC2QGT 2LZH9 PU532BG5/32"3/32"1/32"Green800 psi-0.004" to +0.004"Shore A 9828 in. hg-
RFQ
ATP 4HL95 Tubing 5/32 Inch Outer Diameter Polyurethane 100 Feet | AD7ZKF 4HL950.156"0.094"0.031"Blue200 psi-0.007" to +0.007"--€16.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP PU532AG Tubing 5/32 Inch Outer Diameter 100 Feet Length Green
€48.16 /unit