Flat Shipping

Flat Shipping at €24.99 + VAT

ATP PU10MAR Tubing Polypropylene 10mm Outer Diameter 150 Psi Red | AA9EXH 1CTH6

ATP PU10MAR Tubing Polypropylene 10mm Outer Diameter 150 Psi Red

Item: AA9EXH Model: PU10MARCross Ref: 1CTH6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure450 psi
ColorRed
Inside Dia.6.5 mm
Length100 ft.
MaterialPolyurethane
Max. Pressure150 psi
Outside Dia.10 mm
Tolerance-0.004" to +0.004"
TypeMetric
Vacuum Rating28 in. hg
Wall Thickness10.03"
ApplicationAir, Lubricant, Water
AutoclavableNo
Bend Radius25 mm
ClarityOpaque
FeaturesFlexibility Over a Broad Temperature Range
Fitting CompatibilityBarbed, Compression, Push-to-Connect
FlexibilityFlexible
Flow ApplicationAir and Water Lines, Robotics, Car Wash, and Painting Equipment
For EnvironmentBroad Temperature
For Fluid TypeGas, Oil
HardnessShore A 98
Inside Diameter6.5 mm
Jacket MaterialNo Jacket
Material Trade NameSurethane
Maximum Operating Pressure150 psi
Maximum Operating Temperature160°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-40°F
Outside Diameter10 mm
Outside Diameter Tolerance+/-0.004"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
ReinforcementNot Reinforced
Resistance PropertiesAbrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
StandardsNSF 51, NSF 61, ROHS COMPLIANT
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)6.86
Ship length (cm)41.91
Ship width (cm)41.91
HS code3917320050
Country of OriginUS

Product Variants

ProductModelColorOutside Dia.Inside Dia.Wall ThicknessHardnessBurst PressureToleranceVacuum RatingPrice
ATP PU10MAY Tubing Polypropylene 10mm Outer Diameter 150 Psi Yellow | AA9EXG 1CTH5 PU10MAYYellow10 mm6.5 mm10.03"-450 psi-0.004" to +0.004"28 in. hg€155.33
ATP PU10MBR Tubing Polypropylene 10mm 150 Psi 250 Feet Red | AE4TKP 5MPW2 PU10MBRRed10 mm6.5 mm10.03"Shore A 98450 psi-0.004" to +0.004"28 in. hg-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP PU10MAR Tubing Polypropylene 10mm Outer Diameter 150 Psi Red
€179.38 /unit