ATP HDPE2.25ANA Tubing 2 1/4 Inch Outer Diameter 100 Feet Length Natural | AC2QKU 2LZU9

ATP HDPE2.25ANA Tubing 2 1/4 Inch Outer Diameter 100 Feet Length Natural

Item: AC2QKU Model: HDPE2.25ANACross Ref: 2LZU9
In Stock

Get it by Tuesday, Jun 17

€898.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorNatural
Inside Dia.2"
Length100 ft.
MaterialPolyethylene
Max. Pressure80 psi
Outside Dia.2 1/4"
Temp. Range-50°F to +140°F
TypeHigh Density
Wall Thickness1/8"
ApplicationAir, Water
AutoclavableNo
Bend Radius22 1/2"
ClaritySemi-Clear
FeaturesWithstand Sterilization By Boiling
Fitting CompatibilityCompression, Push-to-Connect
FlexibilityFlexible
Flow ApplicationAir Transfer, Chemical Transfer, Water Transfer
For Fluid TypeWater
HardnessShore D 45
Inside Diameter2"
Maximum Operating Pressure80 psi @ 75°F
Maximum Operating Temperature140°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-50°F
Outside Diameter2 1/4"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
ReinforcementNot Reinforced
Resistance PropertiesChemical Resistant
StandardsFDA, NSF 51, NSF 61
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)22.86
Ship length (cm)143
Ship width (cm)143
HS code3917320020
Country of OriginUS

Product Variants

ProductModelMax. PressureColorTypeMaterialPrice
ATP HDPE516ANA Tubing 5/16 Inch Outer Diameter 100 Feet Length Natural | AC2QKC 2LZT3 HDPE516ANA340 psiNaturalHigh DensityPolyethylene€48.40
ATP HDPE716ANA Tubing 7/16 Inch Outer Diameter 100 Feet Length Natural | AC2QKE 2LZT5 HDPE716ANA228 psiNaturalHigh DensityPolyethylene€65.86
ATP HDPE78ANA Tubing 7/8 Inch Outer Diameter 100 Feet Length Natural | AC2QKK 2LZU1 HDPE78ANA105 psiNaturalHigh DensityPolyethylene€150.28
ATP HDPE1.25ANA Polyethylene Tubing, Natural, 1-1/4" Outside Dia., 100 ft Length | AC2QKP 2LZU5 HDPE1.25ANA152 psiNaturalHigh DensityPolyethylene€362.44
ATP HDPE1.50ANA Tubing 1 1/2 Inch Outer Diameter 100 Feet Length Natural | AC2QKQ 2LZU6 HDPE1.50ANA124 psiNaturalHigh DensityPolyethylene€499.33
ATP HDPE1.75ANA Tubing 1 3/4 Inch Outer Diameter 100 Feet Length Natural | AC2QKR 2LZU7 HDPE1.75ANA105 psiNaturalHigh DensityPolyethylene€570.67
ATP HDPE2ANA Tubing 2 Inch Outer Diameter 100 Feet Length Natural | AC2QKT 2LZU8 HDPE2ANA91 psiNaturalHigh DensityPolyethylene€588.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP HDPE2.25ANA Tubing 2 1/4 Inch Outer Diameter 100 Feet Length Natural
€898.82 /unit