Flat Shipping

Flat Shipping at €24.99 + VAT

ATP 2LZF4 Tubing 3/8 Inch Outer Diameter 50 Feet Length Light Blue | AC2QFT

ATP 2LZF4 Tubing 3/8 Inch Outer Diameter 50 Feet Length Light Blue

Item: AC2QFT Model: 2LZF4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure600 psi
ColorBlue
Inside Dia.1/4"
Length50 ft.
MaterialPolyurethane
Max. Pressure150 psi
Outside Dia.3/8"
Tolerance-0.004" to +0.004"
TypeExtruded
Vacuum Rating28 in. hg
Wall Thickness0.062"
ApplicationAir, Water
AutoclavableYes
Bend Radius1 1/2"
ClarityOpaque
FeaturesNon Marking, Non toxic, Resist Algae Growth
Fitting CompatibilityPush-to-Connect
FlexibilityFlexible
Flow ApplicationAir and Water Lines, Carwash and Painting Equipment, Robotics
Food And Beverage CompatibilityNon-Potable Water
HardnessShore A 98
Inside Diameter1/4"
Jacket ColorNo Jacket
Jacket MaterialNo Jacket
Maximum Operating Pressure150 psi
Maximum Operating Temperature140°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-68°F
Outside Diameter3/8"
Outside Diameter Tolerance+/-0.004"
Overall Length50 ft.
Peristaltic Pump CompatibleNo
ReinforcementNot Reinforced
Resistance PropertiesAbrasion Resistant, Wear Resistant
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)6.35
Ship length (cm)26.67
Ship width (cm)26.67
HS code3917320050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP 2LZF4 Tubing 3/8 Inch Outer Diameter 50 Feet Length Light Blue
€62.31 /unit