ATLAS COPCO 8411047332 LZB46-RML-A025-11 Vane Air Motor, 1.13 hp Max output, 1270 rpm Max Speed, 4.6 ft-lb Max Torque

Item: DZ7BVB Model: 8411047332Cross Ref: LZB46-RML-A025-11
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemVane Air Motor
Air Consumption At Max Output34.4 CFM
AtexYes
Atex Code DustEX II 2 D EX H IIIC T110°C DB
Atex Code GasEX II 2 G EX H IIC T4 GB
Atex Max Temperature110°C
Built In BrakeNo
External Parts MaterialStainless Steel
Free Speed2400 RPM
Ingress Protection RatingIP66, IP68, IP69
Inlet Hose Size0.4"
Max Ambient Temperature40°C
Max Output1.13 hp
Max Working Pressure101 psig
Min Starting Torque7.4 lbs.-ft.
Outlet Hose Size0.6"
Rotation DirectionClockwise
Shaft Loading CodeE
Shaft TypeKeyed
Speed At Max Output1270 RPM
Stall Torque9.3 lbs.-ft.
Torque At Max Output4.6 lbs.-ft.
Vane TypeLubrication Free

Shipping Info:

Ship weight (kg) 1.926
Ship height (cm)8.31
Ship length (cm)34.7
Ship width (cm)10.59
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411047332 LZB46-RML-A025-11 Vane Air Motor, 1.13 hp Max output, 1270 rpm Max Speed, 4.6 ft-lb Max Torque