Flat Shipping

Flat Shipping at €24.99 + VAT

ATLANTIC PAF-75 PAF Series Pump, 1 HP, 1 hp, 115V, FRP Composite/Stainless Steel housing, 36 ft Max Head | CN8ZME

ATLANTIC PUMP PAF-75 Pump, 1 HP, 1 hp, 115V, FRP Composite/Stainless Steel housing, 36 ft Max Head

Item: CN8ZME Model: PAF-75Cross Ref: 795FH3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€945.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Cord Length20 ft.
Discharge Hose Size2"
Duty CycleContinuous
Housing MaterialFRP Composite, Stainless Steel
Hp1 hp
Impeller MaterialFiber Reinforced
Impeller TypeVortex
Max. Flow Rate @ 10 Ft.5270 GPH
Max. Flow Rate @ 15 Ft.4560 GPH
Max. Flow Rate @ 20 Ft.62.5 GPM
Max. Flow Rate @ 30 Ft.1770 GPH
Max. Flow Rate @ 5 Ft.5950 GPH
Max. Head36 ft.
Media TypeWater
Motor Enclosure DesignTotally Enclosed
Nameplate Voltage115V AC
Outlet TypeFIPT
Overall Height16"
Overall Length9"
Overall Width6"
Overload Thermal ProtectionYes
Pump TypeDirect Drive Pump
Seal MaterialSilicone Carbide
SeriesPAF Series
SubmersibleYes
Amps8.5A
Compatible With Media TypeWater
Discharge Size2"
Discharge TypeFIPT
FeaturesHigh Volume, Medium Head, Rugged and Lightweight Housing
Horsepower1 hp
Impeller DesignVortex
Manufacturer Warranty Length2 yrs.
Maximum Feet Of Head36 ft.
Maximum Flow Rate @ 10 Feet Of Head5270 GPH
Maximum Flow Rate @ 15 Feet Of Head4560 GPH
Maximum Flow Rate @ 20 Feet Of Head62.5 GPM
Maximum Flow Rate @ 30 Feet Of Head1770 GPH
Maximum Flow Rate @ 5 Feet Of Head5950 GPH
Motor EnclosureTotally Enclosed
PhaseSingle
Pump Housing MaterialStainless Steel, FRP Composite
Seal TypeDouble Lip, Mechanical
Series FamilyTidalwave
StandardsCSAUS
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)40.64
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginTW

Product Variants

ProductModelMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Max. Flow Rate @ 15 Ft.Max. HeadCord LengthHpMax. Flow Rate @ 20 Ft.Pump TypePrice
ATLANTIC A-21 A-Series Pump 1 HP, 1 hp, 115V, Cast Iron/Stainless Steel housing, 50 ft | CN8ZLW A-215810 GPH5325 GPH4824 GPH50 ft.30 ft.1 hp72.3 GPMDirect Drive Pump€1,029.95
ATLANTIC A-05L A-Series Pump, 1/2 HP, 1/2 hp, 115V, Cast Iron/Stainless Steel housing, 35 ft | CN8ZLX A-05L5040 GPH4320 GPH3600 GPH35 ft.30 ft.1/2 hp47 GPMDirect Drive Pump€840.22
ATLANTIC MD1000 MD Series Pump, 1000 GPH, 115V, Plastic housing, 12 ft Max Head | CN8ZLY MD1000785 GPH275 GPH0 GPH12 ft.20 ft.-0 GPMMagnetic Induction Pump€244.66
ATLANTIC MD1500 MD Series Pump, 1500 GPH, 115V, Plastic housing, 16 ft Max Head | CN8ZLZ MD15001255 GPH780 GPH0 GPH16 ft.20 ft.-0 GPMMagnetic Induction Pump€340.49
ATLANTIC MD250 MD Series Pump, 250 GPH, 115V, Plastic housing, 6 ft Max Head | CN8ZMA MD25065 GPH0 GPH0 GPH6 ft.20 ft.-0 GPMMagnetic Induction Pump€127.01
ATLANTIC MD350 MD Series Pump, 350 GPH, 115V, Plastic housing, 7 ft Max Head | CN8ZMB MD350145 GPH0 GPH0 GPH7 ft.20 ft.-0 GPMMagnetic Induction Pump€134.21
ATLANTIC MD550 MD Series Pump, 550 GPH, 115V, Plastic housing, 8 ft Max Head | CN8ZMC MD550385 GPH0 GPH0 GPH8 ft.20 ft.-0 GPMMagnetic Induction Pump€149.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLANTIC PUMP PAF-75 Pump, 1 HP, 1 hp, 115V, FRP Composite/Stainless Steel housing, 36 ft Max Head
€945.32 /unit