ASSOCIATED SPRING RAYMOND 307848D Iso D Die Spring Usd 50mm x 305mm | AD6CAG 44V406

ASSOCIATED SPRING RAYMOND 307848D Compression Spring, 2216 lbs/In Stiffness Rate, 3991 lbf Load Capacity, Chrome Silicone

Item: AD6CAG Model: 307848DCross Ref: 44V406
In Stock

Get it by Friday, Jun 13

€129.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorSilver
End TypeClosed, Grounded
FinishPowder Coated
Free Length12.008"
Inner Dia.1"
Load At Max. Deflection For Long Life3592.1 lbf.
Load At Max. Deflection For Optimal Life2661.4 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection2.76"
Max. Deflection For Long Life1.621"
Max. Deflection For Optimal Life1.201"
Max. Operating Deflection1.801"
Operating Temp. RangeNot Rated
Outer Dia.2"
Solid Length9.248"
Spring Rate (stiffness)2216 lbs./in.
TypeUltra Strong Duty
Die Spring ColorUnfinished
Inside Diameter1"
Outside Diameter1.97"
Product TypeDie Spring
SeriesISO-D Series
Spring Rate2, 216 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 12.375
Ship height (cm)5.08
Ship length (cm)30.5
Ship width (cm)5.08
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 307516D Iso D Die Spring Usd 25mm x 102mm | AD6BYU 44V370 307516D1"1/2"1"Chrome Silicone Alloy SteelSilverClosed And Ground3€40.55
ASSOCIATED SPRING RAYMOND 307518D Iso D Die Spring Usd 25mm x 114mm | AD6BYV 44V371 307518D1"1/2"1"Chrome Silicone Alloy SteelSilverClosed And Ground3€42.75
ASSOCIATED SPRING RAYMOND 307520D Iso D Die Spring Usd 25mm x 127mm | AD6BYW 44V372 307520D1"1/2"1"Chrome Silicone Alloy SteelSilverClosed And Ground3€46.13
ASSOCIATED SPRING RAYMOND 307524D Iso D Die Spring Usd 25mm x 152mm | AD6BYX 44V373 307524D1"1/2"1"Chrome Silicone Alloy SteelSilverClosed And Ground2€30.14
ASSOCIATED SPRING RAYMOND 307528D Iso D Die Spring Usd 25mm x 178mm | AD6BYY 44V374 307528D1"1/2"1"Chrome Silicone Alloy SteelSilverClosed And Ground2€45.10
ASSOCIATED SPRING RAYMOND 307532D Iso D Die Spring Usd 25mm x 203mm | AD6BYZ 44V375 307532D1"1/2"1"Chrome Silicone Alloy SteelSilverClosed And Ground2€50.39
ASSOCIATED SPRING RAYMOND 307548D Iso D Die Spring Usd 25mm x 305mm | AD6BZA 44V376 307548D1"1/2"1"Chrome Silicone Alloy SteelSilverClosed And Ground1€44.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 307848D Compression Spring, 2216 lbs/In Stiffness Rate, 3991 lbf Load Capacity, Chrome Silicone
€129.59 /unit