ASSOCIATED SPRING RAYMOND 306948D Iso D Die Spring Xhd 63mm x 305mm | AD6BYP 44V366

ASSOCIATED SPRING RAYMOND 306948D Compression Spring, 1245 lbs/In Stiffness Rate, 3737.5 lbf Load Capacity, Chrome Silicone

Item: AD6BYP Model: 306948DCross Ref: 44V366
In Stock

Get it by Tuesday, Jun 17

€143.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorYellow
End TypeClosed, Grounded
FinishPowder Coated
Free Length12.008"
Inner Dia.1.5"
Load At Max. Deflection For Long Life2990.5 lbf.
Load At Max. Deflection For Optimal Life2541 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection2.81"
Max. Deflection For Long Life2.402"
Max. Deflection For Optimal Life2.041"
Max. Operating Deflection3.002"
Operating Temp. RangeNot Rated
Outer Dia.2.5"
Solid Length9.198"
Spring Rate (stiffness)1245 lbs./in.
TypeExtra Heavy Duty
Die Spring ColorYellow
Inside Diameter1 1/2"
Outside Diameter2.48"
Product TypeDie Spring
SeriesISO-D Series
Spring Rate1, 245 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 11.9925
Ship height (cm)6.35
Ship length (cm)30.5
Ship width (cm)6.35
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 306104D Iso D Die Spring Xhd 9.52mm x 25mm - Pack Of 10 | AD6BTZ 44V257 306104D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€27.10
ASSOCIATED SPRING RAYMOND 306105D Iso D Die Spring Xhd 9.52mm x 32mm - Pack Of 10 | AD6BUA 44V258 306105D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€32.11
ASSOCIATED SPRING RAYMOND 306107D Iso D Die Spring Xhd 9.52mm x 44mm | AD6BUC 44V260 306107D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground15€43.21
ASSOCIATED SPRING RAYMOND 306108D Iso D Die Spring Xhd 9.52mm x 51mm | AD6BUD 44V261 306108D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground15€44.74
ASSOCIATED SPRING RAYMOND 306110D Iso D Die Spring Xhd 9.52mm x 64mm | AD6BUE 44V262 306110D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€31.72
ASSOCIATED SPRING RAYMOND 306112D Iso D Die Spring Xhd 9.52mm x 76mm | AD6BUF 44V263 306112D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€34.98
ASSOCIATED SPRING RAYMOND 306148D Iso D Die Spring Xhd 9.52mm x 305mm | AD6BUG 44V264 306148D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground3€42.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 306948D Compression Spring, 1245 lbs/In Stiffness Rate, 3737.5 lbf Load Capacity, Chrome Silicone
€143.62 /unit