Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 306828D Iso D Die Spring Xhd 50mm x 178mm | AD6BYA 44V353

ASSOCIATED SPRING RAYMOND 306828D Iso D Die Spring Xhd 50mm x 178mm

Item: AD6BYA Model: 306828DCross Ref: 44V353
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorYellow
End TypeClosed, Grounded
FinishPowder Coated
Free Length7.008"
Inner Dia.1"
Load At Max. Deflection For Long Life1672.6 lbf.
Load At Max. Deflection For Optimal Life1420.9 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection2.35"
Max. Deflection For Long Life1.402"
Max. Deflection For Optimal Life1.191"
Max. Operating Deflection1.752"
Operating Temp. RangeNot Rated
Outer Dia.2"
Solid Length4.658"
Spring Rate (stiffness)1193 lbs./in.
TypeExtra Heavy Duty
Die Spring ColorYellow
Inside Diameter1"
Outside Diameter1.97"
Product TypeDie Spring
Spring Rate1, 193 lbs.-in.
StandardsASTM A877

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)5.08
Ship length (cm)17.8
Ship width (cm)5.08
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 306104D Iso D Die Spring Xhd 9.52mm x 25mm - Pack Of 10 | AD6BTZ 44V257 306104D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€27.10
ASSOCIATED SPRING RAYMOND 306105D Iso D Die Spring Xhd 9.52mm x 32mm - Pack Of 10 | AD6BUA 44V258 306105D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€32.11
ASSOCIATED SPRING RAYMOND 306107D Iso D Die Spring Xhd 9.52mm x 44mm | AD6BUC 44V260 306107D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground15€43.21
ASSOCIATED SPRING RAYMOND 306108D Iso D Die Spring Xhd 9.52mm x 51mm | AD6BUD 44V261 306108D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground15€44.74
ASSOCIATED SPRING RAYMOND 306110D Iso D Die Spring Xhd 9.52mm x 64mm | AD6BUE 44V262 306110D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€31.72
ASSOCIATED SPRING RAYMOND 306112D Iso D Die Spring Xhd 9.52mm x 76mm | AD6BUF 44V263 306112D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground10€34.98
ASSOCIATED SPRING RAYMOND 306148D Iso D Die Spring Xhd 9.52mm x 305mm | AD6BUG 44V264 306148D3/8"0.188"3/8"Chrome Silicone Alloy SteelYellowClosed And Ground3€42.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 306828D Iso D Die Spring Xhd 50mm x 178mm
€92.36 /unit