Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 305448D Iso D Die Spring Heavy Duty 19.05mm x 305mm | AD6BQJ 44V188

ASSOCIATED SPRING RAYMOND 305448D Compression Spring, 86.8 lbs/In Stiffness Rate, 312.7 lbf Load Capacity, Chrome Silicone

Item: AD6BQJ Model: 305448DCross Ref: 44V188
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorRed
End TypeClosed, Grounded
FinishPowder Coated
Free Length12.008"
Inner Dia.0.394"
Load At Max. Deflection For Long Life260.6 lbf.
Load At Max. Deflection For Optimal Life208.5 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection4.06"
Max. Deflection For Long Life3.002"
Max. Deflection For Optimal Life2.402"
Max. Operating Deflection3.602"
Operating Temp. RangeNot Rated
Outer Dia.0.75"
Solid Length7.948"
Spring Rate (stiffness)86.8 lbs./in.
TypeHeavy Duty
Die Spring ColorRed
Inside Diameter0.39"
Outside Diameter0.75"
Product TypeDie Spring
SeriesISO-D Series
Spring Rate86.8 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.79
Ship length (cm)30.5
Ship width (cm)2.79
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 305104D Iso D Die Spring Hd 9.52mm x 25mm - Pack Of 10 | AD6BNN 44V146 305104D3/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€24.36
ASSOCIATED SPRING RAYMOND 305105D Iso D Die Spring Hd 9.52mm x 32mm - Pack Of 10 | AD6BNP 44V147 305105D3/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€27.75
ASSOCIATED SPRING RAYMOND 305106D Iso D Die Spring Heavy Duty 9.52mm x 38mm | AD6BNQ 44V148 305106D3/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground15€34.44
ASSOCIATED SPRING RAYMOND 305107D Iso D Die Spring Heavy Duty 9.52mm x 44mm | AD6BNR 44V149 305107D3/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground15€39.63
ASSOCIATED SPRING RAYMOND 305112D Iso D Die Spring Heavy Duty 9.52mm x 76mm | AD6BNV 44V152 305112D3/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€33.98
ASSOCIATED SPRING RAYMOND 305148D Iso D Die Spring Heavy Duty 9.52mm x 305mm | AD6BNW 44V153 305148D3/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground3€39.21
ASSOCIATED SPRING RAYMOND 305204D Iso D Die Spring Hd 12.5mm x 25mm - Pack Of 10 | AD6BNX 44V154 305204D1/2"0.281"1/2"Chrome Silicone Alloy SteelRedClosed And Ground10€28.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 305448D Compression Spring, 86.8 lbs/In Stiffness Rate, 312.7 lbf Load Capacity, Chrome Silicone
€45.34 /unit